Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 3443

Set Ascending Direction
  1. CT10.241
    CT10.241
    Puls Power Supplies, Dimension Series
    Item Number
    CT10.241
    MFG Item Number
    CT10.241
    Series
    Dimension
    Product Description
    Power Supply, 24VDC, 10A, 3PH, 240W
    Specifications
    Specifications
    Power 240 W
    Input Voltage (AC) 380-480 VAC
    Input Frequency 60 Hz
    Phase (Input) 3
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 10 A
    Mounting DIN Rail
    Enclosed Yes
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 92.8 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ML50.102
    ML50.102
    Puls Power Supplies, Mini Line Series
    Item Number
    ML50.102
    MFG Item Number
    ML50.102
    Series
    Mini Line
    Product Description
    Power Supply, 12VDC, 3.4A, 1PH, 50W
    Specifications
    Specifications
    Power 50 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 12 VDC
    Output VDC 12-15 VDC
    Output Current 4.2 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 87.5 %
    Operating Temperature 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CPS20.241
    CPS20.241
    Puls Power Supplies, Dimension Series
    Item Number
    CPS20.241
    MFG Item Number
    CPS20-241
    Series
    Dimension
    Product Description
    Power Supply, 24VDC, 20A, 1Ph, 480W,
    Specifications
    Specifications
    Power 480 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 60 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 20 A
    Mounting DIN Rail
    Enclosed Yes
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction Yes
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 94 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. QS40.481
    QS40.481
    Puls Power Supplies, Q Series
    Item Number
    QS40.481
    MFG Item Number
    QS40.481
    Series
    Q
    Product Description
    Power Supply, 48VDC, 20A, 1Ph, 960W,
    Specifications
    Specifications
    Power 960 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 60 Hz
    Phase (Input) 1
    Nominal Output VDC 48 VDC
    Output VDC 48-56 VDC
    Output Current 20 A
    Mounting DIN Rail
    Enclosed Yes
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction Yes
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 95 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CP10.481
    CP10.481
    Puls Power Supplies, CP Series
    Item Number
    CP10.481
    MFG Item Number
    CP10.481
    Series
    CP
    Product Description
    Power Supply, 48VDC, 5.4A, 1Ph, 260W
    Specifications
    Specifications
    Power 288 W
    Nominal Input Voltage (AC) 240 VAC
    Input Voltage (AC) 240 VAC
    Input Frequency 60 Hz
    Phase (Input) 1
    Nominal Output VDC 48 VDC
    Output VDC 48 VDC
    Output Current 5.4 A
    Number of Outputs 2
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction Yes
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 95.5 %
    Operating Temperature -13-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AVR550U
    AVR550U
    Tripp-Lite Power Supplies, AVR Series
    Item Number
    AVR550U
    MFG Item Number
    AVR550U
    Series
    AVR
    Product Description
    550VA UPS System Low Profile
    Specifications
    Specifications
    Volt Amp Capacity (VA) 550 VA
    Watt Capacity 300 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Class Line Interactive
    Connection Type Plug-In
    Number of Outputs 8
    Run Time (Half Load) 5.5 Min
    Mounting Stand Alone
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CS10.241
    CS10.241
    Puls Power Supplies, Dimension Series
    Item Number
    CS10.241
    MFG Item Number
    CS10.241
    Series
    Dimension
    Product Description
    Power Supply, 24VDC, 10A, 1Ph, 240W,
    Specifications
    Specifications
    Power 240 W
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 10 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 91 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. QT20.241-C1
    QT20.241-C1
    Puls Power Supplies, Q Series
    Item Number
    QT20.241-C1
    MFG Item Number
    QT20.241-C1
    Series
    Q
    Product Description
    POWER SUPPLY, 24VDC, 20A, 3PH, 480W
    Specifications
    Specifications
    Power 480 W
    Input Voltage (AC) 380-480 VAC
    Phase (Input) 3
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 20 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction Yes
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 95 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 1SVR427032R0000
    1SVR427032R0000
    ABB Power Supplies, CP Series
    Item Number
    1SVR427032R0000
    MFG Item Number
    1SVR427032R0000
    Series
    CP
    Product Description
    POWER SUPPLY, 24VDC, 2.5A, 1PH, 60W
    Specifications
    Specifications
    Power 60 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 2.5 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. No
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 89 %
    Operating Temperature 14-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SVL10-24-100
    SVL10-24-100
    SolaHD Power Supplies, SVL Series
    Item Number
    SVL10-24-100
    MFG Item Number
    SVL1024100
    Series
    SVL
    Product Description
    Power Supply, 24VDC, 10A, 1Ph, 240W,
    Specifications
    Specifications
    Power 240 W
    Input Voltage (AC) 85-264 VAC
    Input Frequency 50-60 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 10 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction Yes
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 88 %
    Operating Temperature -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Power Supplies

A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.

Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.

Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved