The store will not work correctly when cookies are disabled.
-
787-785
Wago Power Supplies, 787 Series
Product Description
EPSITRON PRO diode redundancy
Specifications
Specifications
Number of Inputs |
2 |
Nominal Input Voltage |
24 V |
Input Voltage Range |
9-54 VDC |
Max Output Current |
65 A |
Mounting |
DIN Rail |
Terminal Type |
Spring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SDN2520RED
Product Description
Ext.Red Mod 20A Max 22.5-28.5V
Specifications
Specifications
Nominal Input Voltage |
24 V |
Max Output Current |
20 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SDN2X10RED
Product Description
Red Mod 2X10A/1X20A 12 - 24Vdc Iecex
Specifications
Specifications
Input Voltage Range |
11-31 VDC |
Max Output Current |
10-20 A |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SDN2X20RED
Product Description
Red Mod 2X20A/1X40A, 12-24Vdc Iecex
Specifications
Specifications
Input Voltage Range |
11-31 VDC |
Max Output Current |
20-40 A |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SDN2X40RED
Product Description
Red Mod 2X40A/1X80A 12 - 24Vdc
Specifications
Specifications
Input Voltage Range |
11-31 VDC |
Max Output Current |
40-80 A |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SDN3040RED
Product Description
Ext.Red Mod 40A Max 22.5-28.5V
Specifications
Specifications
Nominal Input Voltage |
24 V |
Max Output Current |
40 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
85394
Murrelektronik Power Supplies
Product Description
Mb Cap Buffer Module, In:23-30 Vdc
Specifications
Specifications
Nominal Input Voltage |
24 V |
Input Voltage Range |
23-30 |
Max Output Current |
20 A |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
85467
Murrelektronik Power Supplies
Product Description
Mb Cap Ultra Buffer Module, In:
Specifications
Specifications
Nominal Input Voltage |
12 V |
Input Voltage Range |
10-15 VDC |
Max Output Current |
10 A |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
85469
Murrelektronik Power Supplies
Product Description
Mb Cap Ultra Buffer Module, In:
Specifications
Specifications
Nominal Input Voltage |
24 V |
Input Voltage Range |
21-26 |
Max Output Current |
40 A |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
85468
Murrelektronik Power Supplies
Product Description
Mb Cap Ultra Buffer Module, In:
Specifications
Specifications
Nominal Input Voltage |
24 V |
Input Voltage Range |
24-29 |
Max Output Current |
20 A |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved