-
65Edwards Signaling SwitchesItem Number65MFG Item Number65Product DescriptionMagnetic Switch, N/C, White,Specifications
Specifications Contacts 1NC Switch On Distance 16 mm Status Indicator No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1076C-NEdwards Signaling Switches, 1076 SeriesItem Number1076C-NMFG Item Number1076C-NSeries1076Product Description3/4in. Recessed Stl Dr/Spdt, WhiSpecifications
Specifications Contacts 1NO, 1NC Switch On Distance 19 mm Connection Type Wire Leads Lead Length 1 ' Status Indicator No IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1085T-NEdwards Signaling Switches, 1085 SeriesItem Number1085T-NMFG Item Number1085T-NSeries1085Product DescriptionReed Switch, N/O, 0.5A, 0.8in. Range,Specifications
Specifications Contacts 1NO Switch On Distance 38 mm Connection Type Screw Terminals Status Indicator No IP Rating IP62 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
64Edwards Signaling SwitchesItem Number64MFG Item Number64Product DescriptionMagnetic Switch, SPDT, White,Specifications
Specifications Contacts 1NO, 1NC Status Indicator No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2507A-LEdwards Signaling Switches, 2507 SeriesItem Number2507A-LMFG Item Number2507A-LSeries2507Product DescriptionMagnetic Switch, SPDT, 0.25A/30VSpecifications
Specifications Contacts 1NO, 1NC Switch On Distance 38 mm Connection Type Wire Leads Lead Length 3 ' Status Indicator No IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2204AU-LEdwards Signaling SwitchesItem Number2204AU-LMFG Item Number2204AU-LProduct DescriptionMagnetic Contact, Overhead Door,Specifications
Specifications Contacts 1NO, 1NC Switch Off Distance 76.2 mm Connection Type Wire Leads Lead Length 1.5 ' Status Indicator No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
151-7Z-12KEdwards Signaling SwitchesItem Number151-7Z-12KMFG Item Number151-7Z-12KProduct DescriptionMagnetic Switch, N/O, 1.2in. NominalSpecifications
Specifications Contacts 1NO Switch On Distance 30 mm Switch Off Distance 46 mm Connection Type Wire Leads Lead Length 12 ' Status Indicator No IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
151-7Z-06KEdwards Signaling SwitchesItem Number151-7Z-06KMFG Item Number151-7Z-06KProduct DescriptionMagnetic Switch, N/O, 3A Max, 1.2in.Specifications
Specifications Contacts 1NO Switch On Distance 30 mm Switch Off Distance 46 mm Connection Type Wire Leads Lead Length 6 ' Status Indicator No IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
113-4Y-12KEdwards Signaling Switches, 113 SeriesItem Number113-4Y-12KMFG Item Number113-4Y-12KSeries113Product Description113 Re 3Amp Spdt Mag Y Sjto 18Specifications
Specifications Contacts 1NO, 1NC Switch On Distance 18 mm Switch Off Distance 30 mm Connection Type Wire Leads Lead Length 12 ' Status Indicator No IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
111-4Y-06KEdwards Signaling SwitchesItem Number111-4Y-06KMFG Item Number111-4Y-06KProduct DescriptionReed Switch, SPDT, 3A Max, N4X,Specifications
Specifications Contacts 1NO, 1NC Switch On Distance 18 mm Switch Off Distance 30 mm Connection Type Wire Leads Lead Length 6 ' Status Indicator No IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.