The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PLT-BC-J-3
Nelson Heat Trace Heat Tracing, PLT Series
Product Description
Power Connection Kit, Overjacketed
Specifications
Specifications
Pipe Size Range
0.75-3 "
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
PLT-BS-U-3
Nelson Heat Trace Heat Tracing, PLT Series
Product Description
Splice Connection Kit, Multiple (2)
Specifications
Specifications
Pipe Size Range
0.75-3 "
Connection Type
Splice
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Power Connection Kit, Overjacketed
Specifications
Specifications
Pipe Size Range
3.5-12 "
Connection Type
Power
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Power Connection Kit, Multiple (2)
Specifications
Specifications
Pipe Size Range
3.5-12 "
Connection Type
Power
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Tee Connection Kit, Overjacketed
Specifications
Specifications
Pipe Size Range
3.5-12 "
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
ALT-BC-B-3
Nelson Heat Trace Heat Tracing, ALT Series
Product Description
Power Connect Kit
Specifications
Specifications
Pipe Size Range
0.75-3 "
Connection Type
Power
Availability
Order by 5:00 PM ET and your package will ship the same day.
ALT-BY-B-3
Nelson Heat Trace Heat Tracing, ALT Series
Product Description
Tee Splice Connection Kit
Specifications
Specifications
Pipe Size Range
0.75-3 "
Connection Type
Tee
Availability
Order by 5:00 PM ET and your package will ship the same day.
ALT-L120
Nelson Heat Trace Heat Tracing, ALT Series
Product Description
End Of Circuit Light Connect 120V
Specifications
Specifications
Connection Type
User Supplied
Availability
Order by 5:00 PM ET and your package will ship the same day.
HASK-E-20
Nelson Heat Trace Heat Tracing, HASK Series
Product Description
Hask End Connection Kit, Size 20
Specifications
Specifications
Pipe Size Range
12-20 "
Connection Type
End
Availability
Order by 5:00 PM ET and your package will ship the same day.
HASK-E-3
Nelson Heat Trace Heat Tracing, HASK Series
Product Description
Hask End Connection Kit, Size 3
Specifications
Specifications
Pipe Size Range
0.75-3 "
Connection Type
End
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Connection Kits
Shopping Options
Heat Tracing Heat tracing is a system used to maintain the temperature of pipes, vessels, and surfaces.
In heat tracing, an electrical heating element is fitting in physical contact along a length of pipe or across a surface. The heat generated by the element maintains the temperature of the surface. Typically, the pipe or surface is covered with insulation to retain heat loss. A robust heat tracing system often includes a thermostat, monitor, and controller so that end users can track and adjust the temperature of the heated surface
Heat tracing is commonly used to prevent pipes from freezing, to maintain the temperature and flow of transported substances, and to heat floors, driveways, and parking lots.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved