The store will not work correctly when cookies are disabled.
-
Item Number
APM-MAX-M23-NU-4B
MFG Item Number
APM-MAX-M23-NU-4B
Product Description
PROCESS, SHUNT, MOD TCP/IP
Specifications
Specifications
Display Digits |
4 |
Power Supply |
100-240 VAC |
Nominal Size |
68 mm |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
-
MFG Item Number
APM-AMP-ANO
Product Description
AMMETER, NEG LCD WITH OUTPUTS
Specifications
Specifications
Max Input Signal |
5 A |
Display Digits |
4 |
Power Supply |
12-24 VAC/DC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CUB5PR00
Red Lion Panel Meters & Gauges, CUB5P Series
Product Description
Process Meter, Reflective LCD
Specifications
Specifications
Display Digits |
5 |
Power Supply |
9-28 VDC |
Nominal Size |
68 mm |
Analog Output |
None |
Communication |
Optional |
Accuracy |
0.1 % |
Operating Temperature |
-31-167 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-FREQ-ANO
Product Description
FREQ METER, NEG LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units) |
Hertz |
Max Input Signal |
400 Hz |
Display Digits |
4 |
Power Supply |
12-24 VAC/DC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAX2A000
Red Lion Panel Meters & Gauges, PAX2 Series
Product Description
PAX2A ANALOG
Specifications
Specifications
Display Digits |
6 |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXLID00
Red Lion Panel Meters & Gauges, PAX Series
Product Description
PAX LITE CURRENT DC
Specifications
Specifications
Type (Engineering Units) |
AC Amps |
Max Input Signal |
3 A |
Display Digits |
3.5 |
Power Supply |
115/230 VAC |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXS0000
Red Lion Panel Meters & Gauges, PAX Series
Product Description
Strain Gage/Bridge Input Meter, 1/8
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
Strain Gauge 240 mV |
Display Digits |
5 |
Power Supply |
85-250 VAC |
Nominal Size |
1/8 DIN |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
APM-CT-ANO
Trumeter Panel Meters & Gauges, APM Series
MFG Item Number
APM-CT-ANO
Product Description
CT METER NEG LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units) |
AC Amps |
Max Input Signal |
5 A |
Display Digits |
4 |
Power Supply |
12-24 VDC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
USB |
Accuracy |
0.5 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F35-1-14-0
Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Product Description
PANEL METER, DIGITAL, 200VDC, 120VAC
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
200 V |
Display Digits |
3.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F45-1-11-0
Simpson Electric Panel Meters & Gauges, Falcon F45 Series
Product Description
Panel Meter, 120VAC, 4.5 Digit,
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
200 mV |
Display Digits |
4.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved