-
750134Pilz Safety Relays, PNOZSIGMA SeriesItem Number750134MFG Item Number750134SeriesPNOZSIGMAProduct DescriptionSafety Relay, PNOZ s4, 48-240VAC/DC,Specifications
Specifications Type PNOZ S4 Power Consumption (DC) 2.5 W Power Consumption (AC) 5 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail Semiconductor Out Signal 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
784191Pilz Safety Relays, PNOZELOG SeriesItem Number784191MFG Item Number784191SeriesPNOZELOGProduct DescriptionPNOZ E5.13P C 24VDC 2N/OSpecifications
Specifications Type PNOZ E5.13P Supply Voltage 24 VDC Instantaneous Contacts 2NO Termination Cage Clamp Terminal Style Plug-In Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
890210Pilz Safety Relays, PMDSRANGE SeriesItem Number890210MFG Item Number890210SeriesPMDSRANGEProduct DescriptionPhase Sequence Monitoring Relay,Specifications
Specifications Type S1PN Applications Phase Monitoring Supply Voltage 480 VAC Power Consumption (AC) 15 VA Instantaneous Contacts 2NO Termination Screw Torque Setting 0.6 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
774059Pilz Safety Relays, PNOZ X SeriesItem Number774059MFG Item Number774059SeriesPNOZ XProduct DescriptionSafety RelaySpecifications
Specifications Type PNOZ X7 Power Consumption (DC) 1.5 W Power Consumption (AC) 3 VA Instantaneous Contacts 2NO Termination Screw Terminal Style Fixed Torque Setting 0.6 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750167Pilz Safety RelaysItem Number750167MFG Item Number750167Product DescriptionExpansion Module, PNOZ S7.1 24VDCSpecifications
Specifications Type PNOZ S7 Supply Voltage 24 VDC Power Consumption (DC) 2 W Instantaneous Contacts 3NO Termination Connector with Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750109Pilz Safety Relays, PNOZSIGMA SeriesItem Number750109MFG Item Number750109SeriesPNOZSIGMAProduct DescriptionSafety Relay, PNOZ s9, 24VDC, ScrewSpecifications
Specifications Type PNOZ S9 Supply Voltage 24 VDC Power Consumption (DC) 2 W Selectable Times 0.1-300 s Instantaneous Contacts 3NO Termination Screw Terminal Style Plug-In Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
774316Pilz Safety Relays, PNOZ X SeriesItem Number774316MFG Item Number774316SeriesPNOZ XProduct DescriptionSafety Relay, PNOZ X3Specifications
Specifications Type PNOZ X3 Supply Voltage 120 VAC Power Consumption (AC) 5 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Torque Setting 0.6 Nm Mounting DIN Rail Semiconductor Out Signal 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
774790Pilz Safety Relays, PNOZ X SeriesItem Number774790MFG Item Number774790SeriesPNOZ XProduct DescriptionPNOZ V 30S 24VDC 3N/O 1N/C 1N/O (T)Specifications
Specifications Type PNOZ V Supply Voltage 24 VDC Power Consumption (DC) 5 W Delayed Safety Contacts 1NO Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Torque Setting 0.6 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750105Pilz Safety Relays, PNOZSIGMA SeriesItem Number750105MFG Item Number750105SeriesPNOZSIGMAProduct DescriptionSafety Relay, PNOZ S5, Sigma Series,Specifications
Specifications Type PNOZ S5 Supply Voltage 24 VDC Power Consumption (DC) 4 W Selectable Times 0.1-300 s Delayed Safety Contacts 2NO Instantaneous Contacts 2NO Termination Screw Terminal Style Plug-In Mounting DIN Rail Semiconductor Out Signal 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
773100Pilz Safety RelaysItem Number773100MFG Item Number773100Product DescriptionPNOZ M1P Base Unit, 24VDC, w/oSpecifications
Specifications Type PNOZ M1P Supply Voltage 24 VDC Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day.