The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
BSM150GB120DN2
MFG Item Number
BSM150GB120DN2
Product Description
IGBT 150A 1200V DUAL
Specifications
Specifications
Vces
1,200 VDC
Ic
150 A
vges+/-
20 V
Ices Max
2.8 mA
Iges Max
0.32 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3 V
Width (mm)
106.4 mm
Depth (mm)
61.4 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
SKM100GAL12T4
Product Description
IGBT 100A 1200V
Specifications
Specifications
Type
Single
Vces
1,200 VDC
Ic
100 A
vges+/-
20 V
Ices Max
1 mA
Vge(th) Min/Max
5-6.5 V
Vce(sat) Max
2.05 V
Width (mm)
94 mm
Depth (mm)
34 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FS225R12KE3
Specifications
Specifications
Type
Six-Pack
Vces
1,200 VDC
Ic
225 A
vges+/-
20 V
Ices Max
5 mA
Iges Max
0.4 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
2.15 V
Width (mm)
162 mm
Depth (mm)
150 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BSM50GP60
Product Description
CIM, 50A, 600V, BRIDGE/INVERTER/BRK
Specifications
Specifications
Ic
50 A
Vces
600 V
Brake
Yes
Temperature Sensor
Yes
Current Sensing Resistor
No
Height
0.81 "
Width
4.23 "
Depth
1.77 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
IRF740PBF
Product Description
NCHAN, TO-220AB, 400V, 10A IRF740PBF
Specifications
Specifications
Circuit Type
N-Channel
Drain Source Voltage Vds
400 VDC
Drain Current Id(rms)
10 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3 VDC
Gate Leakage Current
0.1 µA
rDS(on)
550 mOhm
Turn On Delay Time
14 ns
Rise Time tr
27 ns
Turn Off Delay Time
50 ns
Fall Time tf
24 ns
Trr
370 ns
MFG Item Number
IRF740SPBF
Product Description
NCHAN, SMD-220, 400V IRF740SPBF
Specifications
Specifications
Circuit Type
N-Channel
Drain Source Voltage Vds
400 VDC
Drain Current Id(rms)
10 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3 VDC
Gate Leakage Current
0.1 µA
rDS(on)
550 mOhm
Turn On Delay Time
14 ns
Rise Time tr
27 ns
Turn Off Delay Time
50 ns
Fall Time tf
24 ns
Trr
370 ns
MFG Item Number
IRFP450PBF
Product Description
NCHAN, TO-247AC, 500V, 14A
Specifications
Specifications
Circuit Type
N-Channel
Drain Source Voltage Vds
500 VDC
Drain Current Id(rms)
14 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3 VDC
Gate Leakage Current
0.1 µA
rDS(on)
400 mOhm
Turn On Delay Time
17 ns
Rise Time tr
47 ns
Turn Off Delay Time
92 ns
Fall Time tf
44 ns
Trr
540 ns
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSM100GB120DN2
MFG Item Number
BSM100GB120DN2
Product Description
IGBT 100A 1200V DUAL
Specifications
Specifications
Vces
1,200 VDC
Ic
100 A
vges+/-
20 V
Ices Max
2 mA
Iges Max
0.2 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3.7 V
Width (mm)
106.4 mm
Depth (mm)
61.4 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSM15GD120DN2
MFG Item Number
BSM15GD120DN2
Product Description
IGBT, SIX-PACK, 1200V, 15A, LONGPIN
Specifications
Specifications
Type
Six-Pack
Vces
1,200 VDC
Ic
15 A
vges+/-
20 V
Ices Max
0.5 mA
Iges Max
0.15 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3 V
Width (mm)
107.5 mm
Depth (mm)
45 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSM25GD120DN2
MFG Item Number
BSM25GD120DN2
Product Description
IGBT 25A 1200V SIX-PACK LONG-PINS
Specifications
Specifications
Type
Six-Pack
Vces
1,200 VDC
Ic
25 A
vges+/-
20 V
Ices Max
0.8 mA
Iges Max
0.18 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3 V
Width (mm)
107.5 mm
Depth (mm)
45 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved