The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
480400
Extech Instruments Phase Rotation Testers, 480 Series
Product Description
PHASE ROTATION METER
Specifications
Specifications
Voltage Max
690 V
Open Phase Check
Yes
Frequency Range
45-65 Hz
Phase Orientation Check
Yes
Rotation Direction Check
Yes
Line Powered
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FLUKE-9040
Fluke Phase Rotation Testers, 9040 Series
Product Description
PHASE SEQUENCE INDICATOR
Specifications
Specifications
Voltage Max
600 V
Open Phase Check
Yes
Frequency Range
45-65 Hz
Phase Orientation Check
Yes
Rotation Direction Check
Yes
Line Powered
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
2121.04
AEMC Phase Rotation Testers, PMR Series
Product Description
Test, Phase & Motor Rotation Meter
Specifications
Specifications
Voltage Max
600 V
Open Phase Check
Yes
Frequency Range
45-70 Hz
Phase Orientation Check
Yes
Rotation Direction Check
Yes
Line Powered
No
Availability
Obsolete Item No Longer Available
480300
Extech Instruments Phase Rotation Testers, MOTOR PHASE METERS Series
Series
MOTOR PHASE METERS
Product Description
ROTATION TESTER
Specifications
Specifications
Voltage Max
660 V
Open Phase Check
Yes
Frequency Range
50-70 Hz
Phase Orientation Check
Yes
Rotation Direction Check
Yes
Line Powered
Yes
Availability
Obsolete Item No Longer Available
480303
Extech Instruments Phase Rotation Testers, 480 Series
Product Description
MOTOR PHASE ROTATION TESTER
Specifications
Specifications
Voltage Max
660 V
Open Phase Check
Yes
Frequency Range
50-70 Hz
Phase Orientation Check
Yes
Rotation Direction Check
Yes
Line Powered
Yes
Availability
Obsolete Item No Longer Available
480403
Extech Instruments Phase Rotation Testers, 480403 Series
Product Description
MOTOR ROTATION AND 3 PHASE TESTER
Specifications
Specifications
Voltage Max
600 V
Open Phase Check
No
Frequency Range
400 Hz
Safety Ratings
CAT III
Phase Orientation Check
Yes
Rotation Direction Check
Yes
Line Powered
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MRT-M
RK Electronics Phase Rotation Testers, MRT Series
Product Description
PHASE ROTATION CHECKER
Specifications
Specifications
Voltage Max
600 V
Frequency Range
1-400 Hz
Rotation Direction Check
Yes
Line Powered
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
PRM-3
Amprobe Phase Rotation Testers, MOTOR PHASE METERS Series
Series
MOTOR PHASE METERS
Product Description
PHASE SEQUENCE & MOTOR ROTATION TEST
Specifications
Specifications
Voltage Max
600 V
Open Phase Check
Yes
Frequency Range
45-65 Hz
Safety Ratings
CAT III
Phase Orientation Check
Yes
Rotation Direction Check
Yes
Line Powered
No
Availability
Obsolete Item No Longer Available
PRM-4
Amprobe Phase Rotation Testers, PRM Series
Product Description
PHASE & MOTOR ROTATION TESTER
Specifications
Specifications
Voltage Max
600 V
Open Phase Check
Yes
Frequency Range
45-70 Hz
Phase Orientation Check
Yes
Rotation Direction Check
Yes
Line Powered
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
PRM-6
Amprobe Phase Rotation Testers, PRM-6 Series
Product Description
PHASE SEQUENCE AND MOTOR ROTATION
Specifications
Specifications
Voltage Max
700 V
Open Phase Check
Yes
Frequency Range
16-400 Hz
Safety Ratings
CAT IV
Phase Orientation Check
Yes
Rotation Direction Check
Yes
Line Powered
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Phase Rotation Testers
Shopping Options
Phase Rotation Testers A phase rotation tester is a test instrument that shows the direction a 3-phase motor will rotate when connected to its power source.
Phase rotation testers have three leads to connect to the input power supply. A small display identifies each lead - L1, L2, or L3 - and the direction the motor will rotate if it is connected the same way.
The tester helps ensure correct installation before a motor is installed, preventing damage in the event that the motor rotates in the wrong direction. If the tester reads unwanted motor direction, simply swap two leads, test rotation, and connect the motor in that orientation.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved