-
DTAP12-24Greenlee Hole Making, Combination SeriesItem NumberDTAP12-24MFG Item NumberDTAP12-24SeriesCombinationProduct DescriptionDRILL/TAP, 12-24Specifications
Specifications Bit Size 12-24 " NC Shank Type Quick Change Hex Self-Feeding No Availability -
DTAP1/4-20Greenlee Hole Making, Combination SeriesItem NumberDTAP1/4-20MFG Item NumberDTAP1/4-20SeriesCombinationProduct Description1/4-20 DRILL TAP COUNTERSINKSpecifications
Specifications Bit Size 1/4-20 " NC Shank Type Quick Change Hex Self-Feeding No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DTAPKITMGreenlee Hole Making, Combination SeriesItem NumberDTAPKITMMFG Item NumberDTAPKITMSeriesCombinationProduct DescriptionDRILL/TAP KIT, METRIC (POP)Specifications
Specifications Bit Type Combination Drill/Tap Number of Pieces 6 Minimum Bit Size M3 Maximum Bit Size M10 Shank Type Quick Change Hex AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33312Cully-Minerallac Hole Making, Trinado SeriesItem Number33312MFG Item Number33312SeriesTrinadoProduct Description3/16 TRINADO DRILLSpecifications
Specifications Bit Type Trinado Heavy Duty Bit Size 3/16 " Bit Length 3-1/2 " Shank Type Straight Self-Feeding No Availability -
80618Cully-Minerallac Hole Making, Ship Auger SeriesItem Number80618MFG Item Number80618SeriesShip AugerProduct Description1-1/8 X 6 SHIP AUGER BITSpecifications
Specifications Bit Type Ship Auger Bit Size 1-1/8 " Bit Length 6 " Shank Type Three Flat Shank Self-Feeding Yes Availability -
33320Cully-Minerallac Hole Making, Trinado SeriesItem Number33320MFG Item Number33320SeriesTrinadoProduct Description5/16 TRINADO DRILLSpecifications
Specifications Bit Type Trinado Heavy Duty Bit Size 5/16 " Bit Length 4-1/2 " Shank Type Three Flat Shank Self-Feeding No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33316Cully-Minerallac Hole Making, Trinado SeriesItem Number33316MFG Item Number33316SeriesTrinadoProduct Description1/4 TRINADO DRILLSpecifications
Specifications Bit Type Trinado Heavy Duty Bit Size 1/4 " Bit Length 4 " Shank Type Three Flat Shank Self-Feeding No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33335Cully-Minerallac Hole Making, Trinado SeriesItem Number33335MFG Item Number33335SeriesTrinadoProduct Description21 PC TRINADO DRILL SET, 1/16-Specifications
Specifications Bit Type Trinado Heavy Duty Number of Pieces 21 Minimum Bit Size 1/16 " Maximum Bit Size 3/8 " Bit Size 1/16 " to 1/2 " - 1/64 " Increments Shank Type Three Flat Shank AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
91806Cully-Minerallac Hole Making, HSS Jobber SeriesItem Number91806MFG Item Number91806SeriesHSS JobberProduct Description29 PC DRILL INDEX 1/16-1/2 X 1Specifications
Specifications Bit Type High Speed Jobber Number of Pieces 29 Minimum Bit Size 1/16 " Maximum Bit Size 1/2 " Bit Size 1/16 " to 1/2 " - 1/64 " Increments Shank Type Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1316Cooper Hole MakingItem Number1316MFG Item Number11903263Product Description3/8in. CONCRETE BOLT SDS DRILL BITAvailabilityOrder by 5:00 PM ET and your package will ship the same day.