-
7240SBGreenlee Knockouts, 7240SB SeriesItem Number7240SBMFG Item Number7240SBSeries7240SBProduct DescriptionSlug Buster Punch Kit, Pushbutton,Specifications
Specifications Operation Hand Ratchet Includes Knockout Set Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
14722Greenlee Knockouts, SR SeriesItem Number14722MFG Item Number14722SeriesSRProduct DescriptionDie Replacement Std Round KnockoutSpecifications
Specifications Conduit & Pipe Size 0.5 " Hole Diameter (in) 0.885 " Hole Diameter (mm) 22.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Standard Round Availability -
28155Greenlee Knockouts, SCSS SeriesItem Number28155MFG Item Number28155SeriesSCSSProduct DescriptionS/S DIE .88 (22.5) PK OF 1Specifications
Specifications Conduit & Pipe Size 0.5 " Hole Diameter (in) 0.875 " Hole Diameter (mm) 22.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
7238SBGreenlee KnockoutsItem Number7238SBMFG Item Number7238SBProduct DescriptionSLUG-BUSTER KNOCKOUT KIT W/ RATCHETSpecifications
Specifications Operation Hand Ratchet Includes Knockout Set Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
80055Icotek Knockouts, Rectangular and Square Punches SeriesItem Number80055MFG Item Number80055SeriesRectangular and Square PunchesProduct DescriptionPunch E2 rectangularSpecifications
Specifications Capacity (mm) 2.5 mm Driver Type Hydraulic Operator Type Rectangular Availability -
1815AVGreenlee Knockouts, SR SeriesItem Number1815AVMFG Item Number1815AVSeriesSRProduct DescriptionDIE 1.75 (44.5) PK OF 1Specifications
Specifications Hole Diameter (in) 1.75 " Hole Diameter (mm) 44.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Standard Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
28156Greenlee Knockouts, SCSS SeriesItem Number28156MFG Item Number28156SeriesSCSSProduct DescriptionS/S PUNCH 1.11(28.3) PK OF 1Specifications
Specifications Conduit & Pipe Size 0.75 " Hole Diameter (in) 1.11 " Hole Diameter (mm) 28.3 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
35158Greenlee Knockouts, SCSS SeriesItem Number35158MFG Item Number35158SeriesSCSSProduct DescriptionS/B PUNCH 1.59(40.5) PK OF 1Specifications
Specifications Hole Diameter (in) 1.595 " Hole Diameter (mm) 40.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug Availability -
36490Greenlee Knockouts, SCSS SeriesItem Number36490MFG Item Number36490SeriesSCSSProduct DescriptionS/S PUNCH 1.21(30.5) PK OF 1Specifications
Specifications Hole Diameter (in) 1.21 " Hole Diameter (mm) 30.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
721-1/2Greenlee Knockouts, SCSS SeriesItem Number721-1/2MFG Item Number721-1/2SeriesSCSSProduct DescriptionSLUG BUSTER KNOCKOUT PUNCH, 1/2in. CONSpecifications
Specifications Hole Diameter (in) 0.885 " Hole Diameter (mm) 22.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day.