2002-7111
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-7111 Wago Terminal Blocks, 2002 Series, 1-cond. power distr. disconnect tb

MFG Item Number
20027111

2002-7111 Wago Terminal Blocks, 2002 Series, 1-cond. power distr. disconnect tb

MFG Item Number
20027111
Item Number
2002-7111
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-7111
1-cond. power distr. disconnect tb

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 20027111
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description 1-cond. power distr. disconnect tb
Type Double-Deck Block
Number of Circuits 2
Spacing 5.2 mm
Current Rating 32 A
Wire Size Range 12 AWG
IEC Voltage 250 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Partition No
Net Weight 0.0178 lbs
Gross Weight 0.018 lbs
Alternatives
86401870
86401870
Murrplastik Wire Identification