Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-7114 Wago Terminal Blocks, 1-conductor N-disconnect tb

MFG Item Number
20027114

2002-7114 Wago Terminal Blocks, 1-conductor N-disconnect tb

MFG Item Number
20027114
Item Number
2002-7114
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2002-7114
1-conductor N-disconnect tb

Series Information

Specifications

Specifications
Manufacturer Part Number 20027114
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 1-conductor N-disconnect tb
Type Disconnect Block
Spacing 2.5 mm
Current Rating 32 A
Wire Size Range 12 AWG
IEC Voltage 250 V
Color Blue
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.019 lbs
Alternatives
86401870
86401870
Murrplastik Wire Identification