Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 20027214 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 2-conductor N-disconnect terminal block; 2.5 mm; Push-in CAGE CLAMP; 2,50 mm; blue |
| Type | Disconnect Block |
| Spacing | 2.5 mm |
| Current Rating | 32 A |
| Wire Size Range | 12 AWG |
| IEC Voltage | 250 V |
| Color | Blue |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.023 lbs |





















