769-151
Wago Terminal Blocks, 769 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-151 Wago Terminal Blocks, 769 Series, 4-pin carrier terminal block

MFG Item Number
51133361

769-151 Wago Terminal Blocks, 769 Series, 4-pin carrier terminal block

MFG Item Number
51133361
Item Number
769-151
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 769 Series
Item #
769-151
4-pin carrier terminal block

769 Series Information

Specifications

Specifications
Manufacturer Part Number 51133361
Manufacturer Wago
Product Series 769
Family Series Wago Terminal Blocks, 769 Series
Description 4-pin carrier terminal block
Type Pluggable Block
Number of Circuits 1
Spacing 5 mm
Current Rating 20 A
UL Voltage 300 V
CSA Voltage 300 V
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0189 lbs
Gross Weight 0.019 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification