769-207
Wago Terminal Blocks, 769 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-207 Wago Terminal Blocks, 769 Series, 4-pin ground carrier terminal block

MFG Item Number
51147212

769-207 Wago Terminal Blocks, 769 Series, 4-pin ground carrier terminal block

MFG Item Number
51147212
Item Number
769-207
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 769 Series
Item #
769-207
4-pin ground carrier terminal block

769 Series Information

Specifications

Specifications
Manufacturer Part Number 51147212
Manufacturer Wago
Product Series 769
Family Series Wago Terminal Blocks, 769 Series
Description 4-pin ground carrier terminal block
Type Grounding Block, Pluggable Block
Number of Circuits 1
Spacing 5 mm
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0224 lbs
Gross Weight 0.023 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification