The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ATC-Automatic Timing & Control
-
Item Number
422AR-100-S5T-X
MFG Item Number
422AR-100-S5T-X
Product Description
Repeat Cycle Timer Screw Terminal
Specifications
Specifications
Mounting |
Through Panel |
Time Format |
Hours:Minutes:Seconds |
Output |
(1) DPDT Relay |
Indicator Light |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
175MU
ATC-Automatic Timing & Control Relays, 175 Series
Product Description
Timer, 12-240VDC/20-240VAC Power,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Max Time |
3 Hrs |
Time Tolerance |
5 % |
Nominal Coil Voltage |
240 VAC |
Voltage (AC) |
20-240 VAC |
Contact Rating (A) |
3 A |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
385A-500-Q-50-PX
MFG Item Number
385A-500-Q-50-PX
Product Description
Timer/Counter W/Memory 120 VAC 50/60
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Mounting |
Through Panel |
Termination |
Screw |
Output |
(2) DPDT Relay |
Dual Display |
Yes |
Memory |
EEPROM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
655-8-5000
ATC-Automatic Timing & Control Counters, 655 Series
MFG Item Number
655-8-5000
Product Description
Digital Timer, 120 VAC, Panel Mount,
Specifications
Specifications
Nominal Voltage |
120 VAC |
Voltage |
120 VAC |
Outputs |
(2) Solid State, (2) Relay |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
405-320-02-00
MFG Item Number
405-320-02-00
Product Description
Panel Mounting Bracket
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
365M300Q30PX
ATC-Automatic Timing & Control Timers, 365M Series
MFG Item Number
365M-300-Q-30-PX
Product Description
Timer W/Mem 120VAC
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Mounting |
Through Panel |
Time Format |
Hours:Minutes:Seconds |
Termination |
Screw |
Output |
(1) DPDT Relay Form C |
Indicator Light |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
319E030F1C
ATC-Automatic Timing & Control Relays, 319E Series
MFG Item Number
319E-030-F-1-C
Product Description
Time Delay Relay
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Mounting Type |
Socket |
Status Indicator |
LED |
Adjustment Operator |
Dial |
Max Time |
30 Min |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
7 A |
Termination |
8 Pin |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
652-8-4000
ATC-Automatic Timing & Control Counters, 652 Series
MFG Item Number
652-8-4000
Product Description
652 Timer Assembly 120VAC
Specifications
Specifications
Nominal Voltage |
120 VAC |
Voltage |
120 VAC |
Outputs |
(2) Solid State, (2) Relay |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
175MD
ATC-Automatic Timing & Control Counters, 175MD Series
Product Description
Multi-Function Din Rail Mount
Specifications
Specifications
Outputs |
SPDT |
Termination |
Screw Terminals |
Mounting |
DIN Rail |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
339B-200-T-2-X
MFG Item Number
339B-200-T-2-X
Product Description
Plug-In Adjustable TDR
Specifications
Specifications
Multi-Function |
Yes |
Mounting Type |
Socket |
Status Indicator |
LED |
Adjustment Operator |
Knob |
Max Time |
3 Hrs |
Voltage (AC) |
24 VAC |
Voltage (DC) |
24 VDC |
Termination |
8 Pin |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved