The store will not work correctly when cookies are disabled.
-
Item Number
32004766-002/U
MFG Item Number
32004766-002/U
Product Description
3.05M IGNITION CABLE FOR Q624
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T4031A1073/U
Honeywell Controllers, T4031A Refrigeration Controller Series
MFG Item Number
T4031A1073/U
Series
T4031A Refrigeration Controller
Product Description
TEMP CONTROLLER
Specifications
Specifications
Type |
Remote Bulb |
Output |
1 SPDT |
Max Temperature |
125 °F |
Setpoint Temp Range |
-30-50 °F |
Differential Temperature |
3.5 °F |
Capillary Length |
8 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MP909E1018/U
Product Description
PNEU PISTON ACT. FOR USE WITH
Specifications
Specifications
Function |
Double Acting |
Temperature Range |
-33-71 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M6410A1029
Product Description
ACTUATOR 24V, UL, CONDUIT CON
Specifications
Specifications
Control Signal |
Two Position |
Supply Voltage |
24 VAC |
Run Time |
125 s |
Media Temperature |
266 °F |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M7410F1000
Product Description
ACTUATOR 0/2..10V, UL, CONDUIT C
Specifications
Specifications
Control Signal |
Modulating 0-10 VDC |
Supply Voltage |
24 VAC |
Run Time |
125 s |
Media Temperature |
266 °F |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ML6421A1017
Product Description
ACTUATOR CORELLA US VERS.1800N
Specifications
Specifications
Supply Voltage |
24 VAC |
Run Time |
95 s |
Media Temperature |
300 °F |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ML6425A3022
Product Description
VALVE ACTUATOR
Specifications
Specifications
Supply Voltage |
24 VAC |
Media Temperature |
300 °F |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ML7421A1032
Product Description
ELECTRIC LINEAR VALVE ACTUATOR
Specifications
Specifications
Control Signal |
Modulating 0-10 VDC |
Supply Voltage |
24 VAC |
Run Time |
95 s |
Media Temperature |
300 °F |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ML7421B1023
Product Description
180N CORELLA USA/ACTUATOR
Specifications
Specifications
Control Signal |
Modulating 0-10 VDC |
Supply Voltage |
24 VAC |
Run Time |
175 s |
Media Temperature |
300 °F |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V5011N1081/U
Product Description
GLOBE VALVE
Specifications
Specifications
Flow Capacity |
29 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved