Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 398

Set Ascending Direction
  1. G172-10HA
    G172-10HA
    Orion Fans
    Item Number
    G172-10HA
    MFG Item Number
    G172-10HA
    Product Description
    Fan Guard 172mm
    Specifications
    Specifications
    Overall Size 172 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. OA4715-12TB
    OA4715-12TB
    Orion Fans, AC-FAN Series
    Item Number
    OA4715-12TB
    MFG Item Number
    OA4715-12TB
    Series
    AC-FAN
    Product Description
    Fan AC 120X38 120V Ball
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 119 mm
    Nominal Width 119 mm
    Nominal Depth 38 mm
    Air Flow 110 CFM
    Current Rating 0.3 A
    Power Consumption 24 W
    Fan Speed 3,000 RPM
    Noise Level 44 dB
    Connection Type 0.120 in. Flat Blade
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. OA254AN-11-1TBXC
    OA254AN-11-1TBXC
    Orion Fans, AC-FAN Series
    Item Number
    OA254AN-11-1TBXC
    MFG Item Number
    OA254AN-11-1TBXC
    Series
    AC-FAN
    Product Description
    Fan, 254mm Round x 89mm DP 120VAC
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 254 mm
    Nominal Width 254 mm
    Nominal Depth 89 mm
    Air Flow 850 CFM
    Power Consumption 75 W
    Fan Speed 2,700 RPM
    Noise Level 69 dB
    Connection Type 0.120 in. Flat Blade
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -4-176 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. OA172SAP-22-1TBXC
    OA172SAP-22-1TBXC
    Orion Fans, AC-FAN Series
    Item Number
    OA172SAP-22-1TBXC
    MFG Item Number
    OA172SAP-22-1TBXC
    Series
    AC-FAN
    Product Description
    Fan, 172mm x 150mm x 51mm DP 230VAC
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 172 mm
    Nominal Width 150 mm
    Nominal Depth 51 mm
    Air Flow 300 CFM
    Power Consumption 50 W
    Fan Speed 3,300 RPM
    Noise Level 61 dB
    Connection Type 0.120 in. Flat Blade
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -40-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. OA109AP-11-1TB
    OA109AP-11-1TB
    Orion Fans, AC-FAN Series
    Item Number
    OA109AP-11-1TB
    MFG Item Number
    OA109AP-11-1TB
    Series
    AC-FAN
    Product Description
    Fan, 119mm SQ x 38mm DP 115VAC
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 120 mm
    Nominal Width 120 mm
    Nominal Depth 38 mm
    Air Flow 110 CFM
    Power Consumption 15 W
    Fan Speed 3,000 RPM
    Noise Level 42 dB
    Connection Type 0.120 in. Flat Blade
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -4-176 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. OA180AP-22-1TB
    OA180AP-22-1TB
    Orion Fans, AC-FAN Series
    Item Number
    OA180AP-22-1TB
    MFG Item Number
    OA180AP-22-1TB
    Series
    AC-FAN
    Product Description
    Fan AC 176X89 220V Ball
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 180 mm
    Nominal Width 180 mm
    Nominal Depth 89 mm
    Air Flow 375 CFM
    Power Consumption 70 W
    Fan Speed 3,350 RPM
    Noise Level 62 dB
    Connection Type 0.120 in. Flat Blade
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -4-176 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. OA825AP-11-1WB
    OA825AP-11-1WB
    Orion Fans, AC-FAN Series
    Item Number
    OA825AP-11-1WB
    MFG Item Number
    OA825AP-11-1WB
    Series
    AC-FAN
    Product Description
    Fan AC 80X25 115V Ball
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 80 mm
    Nominal Width 80 mm
    Nominal Depth 25 mm
    Air Flow 25 CFM
    Power Consumption 9 W
    Fan Speed 3,000 RPM
    Noise Level 28 dB
    Connection Type Wire Leads
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -4-176 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. G119-8
    G119-8
    Orion Fans
    Item Number
    G119-8
    MFG Item Number
    G119-8
    Product Description
    Fan Guard 127mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. OD8025-24HB
    OD8025-24HB
    Orion Fans, DC-FAN Series
    Item Number
    OD8025-24HB
    MFG Item Number
    OD8025-24HB
    Series
    DC-FAN
    Product Description
    Fan DC 80X25 24V Ball
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Nominal Height 80 mm
    Nominal Width 80 mm
    Nominal Depth 25 mm
    Air Flow 40 CFM
    Current Rating 0.11 A
    Power Consumption 2.41 W
    Fan Speed 3,100 RPM
    Noise Level 35 dB
    Connection Type Wire Leads
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. OD9225-12HB
    OD9225-12HB
    Orion Fans, DC-FAN Series
    Item Number
    OD9225-12HB
    MFG Item Number
    OD9225-12HB
    Series
    DC-FAN
    Product Description
    Fan DC 92X25 12V Ball
    Specifications
    Specifications
    Operating Voltage 12 VDC
    Nominal Voltage 12 VDC
    Nominal Height 92 mm
    Nominal Width 92 mm
    Nominal Depth 25 mm
    Air Flow 53 CFM
    Current Rating 0.25 A
    Fan Speed 2,900 RPM
    Noise Level 35 dB
    Connection Type Wire Leads
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -4-176 °F