The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Pfannenberg
-
28250010000
Pfannenberg Visual Signaling Devices, BR-50 Series
MFG Item Number
28250010000
Product Description
Base & End Module, BR50-BC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
21007805601
Pfannenberg Visual Signaling Devices, PMF-2015-SIL Series
MFG Item Number
21007805601
Product Description
Flashing light SIL/PL-conform, PMF
Specifications
Specifications
Mode of Operation |
Flashing |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Color |
Red |
Lamp Type |
Xenon |
Flash Rate/Minute |
60 |
IP Rating |
IP55 |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Candlepower |
200 |
Operating Current |
6 A |
Operating Temperature |
-22-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11675154050
Product Description
Filter Fan, 115VAC, Black Grille
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
325 CFM |
Air Flow w/Filter |
250 CFM |
Current Rating |
0.58 A |
Power Consumption |
64 W |
Noise Level |
54 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11667154055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
560 CFM |
Air Flow w/Filter |
368 CFM |
Current Rating |
1.23 A |
Power Consumption |
140 W |
Noise Level |
66 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11720004050
Product Description
Exhaust Filter, Black Grille,
Specifications
Specifications
Depth |
1.35 " |
Width |
5.65 " |
Application |
Exhaust Filter |
Height |
5.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11665104055
Product Description
Filter Fan, 230VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
297 CFM |
Air Flow w/Filter |
230 CFM |
Current Rating |
0.3 A |
Power Consumption |
65 W |
Noise Level |
54 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11622154050
Product Description
Filter Fan, 115VAC, Black Grille
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
38 CFM |
Air Flow w/Filter |
28 CFM |
Current Rating |
0.24 A |
Power Consumption |
20 W |
Noise Level |
44 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
23310630000
Pfannenberg Audible Signaling Devices, PA 1 Series
MFG Item Number
23310630000
Product Description
Sounder, 10-57VDC, Red Housing, PA1,
Specifications
Specifications
Number of Tones |
80 |
dB @ 10 Ft. |
100 dB |
Operating Temperature |
-40-131 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11666154055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
462 CFM |
Air Flow w/Filter |
295 CFM |
Current Rating |
0.96 A |
Power Consumption |
110 W |
Noise Level |
63 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18611600030
Product Description
Filter, 119 CM / 5 pack
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved