Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 3575

Set Ascending Direction
  1. 11622154055
    11622154055
    Pfannenberg Fans
    Item Number
    11622154055
    MFG Item Number
    11622154055
    Product Description
    Filter Fan, 115VAC, Lt Gray Grille
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 11665154055
    11665154055
    Pfannenberg Fans
    Item Number
    11665154055
    MFG Item Number
    11665154055
    Product Description
    Filter Fan, 115VAC, Lt Gray Grille,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 297 CFM
    Air Flow w/Filter 230 CFM
    Current Rating 0.66 A
    Power Consumption 75 W
    Noise Level 54 dB
    Connection Type Box Lugs
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Nominal Size 12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 18611600035
    18611600035
    Pfannenberg Fans
    Item Number
    18611600035
    MFG Item Number
    18611600035
    Product Description
    Replacement Filter, 5/Pk, Fluted,
    Specifications
    Specifications
    Depth 0.63 "
    Width 6.5 "
    Application Replacement Filter
    Height 6.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 11730004050
    11730004050
    Pfannenberg Fans
    Item Number
    11730004050
    MFG Item Number
    11730004050
    Product Description
    Exhaust Filter, Black Grille
    Specifications
    Specifications
    Depth 1.65 "
    Width 7.95 "
    Application Exhaust Filter
    Height 8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 11710001050
    11710001050
    Pfannenberg Fans
    Item Number
    11710001050
    MFG Item Number
    11710001050
    Product Description
    Exhaust Filter, Black (RAL9011),
    Specifications
    Specifications
    Depth 1 "
    Width 4.25 "
    Application Exhaust Filter
    Height 4.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 18811100020
    18811100020
    Pfannenberg Miscellaneous
    Item Number
    18811100020
    MFG Item Number
    18811100020
    Product Description
    Cooling Unit Fan 225 230V AC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 18811100016
    18811100016
    Pfannenberg Fans
    Item Number
    18811100016
    MFG Item Number
    18811100016
    Product Description
    Cooling Unit Fan 220 230V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 11622804050
    11622804050
    Pfannenberg Fans, PF22000 Series
    Item Number
    11622804050
    MFG Item Number
    11622804050
    Series
    PF22000
    Product Description
    Filter Fan, 24VDC, Black Grille
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Air Flow 38 CFM
    Air Flow w/Filter 28 CFM
    Current Rating 0.21 A
    Power Consumption 5 W
    Noise Level 44 dB
    Connection Type Wire Leads
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Nominal Size 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 11643154055
    11643154055
    Pfannenberg Fans, PF43000 Series
    Item Number
    11643154055
    MFG Item Number
    11643154055
    Series
    PF43000
    Product Description
    Filter Fan, 115VAC, Lt Gray Grille,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 169 CFM
    Air Flow w/Filter 142 CFM
    Current Rating 0.5 A
    Power Consumption 40 W
    Noise Level 42 dB
    Connection Type Box Lugs
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 18611600006
    18611600006
    Pfannenberg Fans
    Item Number
    18611600006
    MFG Item Number
    18611600006
    Product Description
    Replacement Filter, 5/Pk, 150g/m2
    Specifications
    Specifications
    Application Replacement Filter