The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Pfannenberg
-
MFG Item Number
11622154055
Product Description
Filter Fan, 115VAC, Lt Gray Grille
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11665154055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
297 CFM |
Air Flow w/Filter |
230 CFM |
Current Rating |
0.66 A |
Power Consumption |
75 W |
Noise Level |
54 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18611600035
Product Description
Replacement Filter, 5/Pk, Fluted,
Specifications
Specifications
Depth |
0.63 " |
Width |
6.5 " |
Application |
Replacement Filter |
Height |
6.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11730004050
Product Description
Exhaust Filter, Black Grille
Specifications
Specifications
Depth |
1.65 " |
Width |
7.95 " |
Application |
Exhaust Filter |
Height |
8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11710001050
Product Description
Exhaust Filter, Black (RAL9011),
Specifications
Specifications
Depth |
1 " |
Width |
4.25 " |
Application |
Exhaust Filter |
Height |
4.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18811100020
Product Description
Cooling Unit Fan 225 230V AC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18811100016
Product Description
Cooling Unit Fan 220 230V
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11622804050
Product Description
Filter Fan, 24VDC, Black Grille
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
38 CFM |
Air Flow w/Filter |
28 CFM |
Current Rating |
0.21 A |
Power Consumption |
5 W |
Noise Level |
44 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11643154055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
169 CFM |
Air Flow w/Filter |
142 CFM |
Current Rating |
0.5 A |
Power Consumption |
40 W |
Noise Level |
42 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18611600006
Product Description
Replacement Filter, 5/Pk, 150g/m2
Specifications
Specifications
Application |
Replacement Filter |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved