Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4367

Set Ascending Direction
  1. IR200
    IR200
    Extech Instruments Thermometers, IR200 Series
    Item Number
    IR200
    MFG Item Number
    IR200
    Series
    IR200
    Product Description
    Non-Contact Forehead Infrared
    Specifications
    Specifications
    IR Temp 32-140 °F
    Laser Pointer No
    Backlight No
    Response Time 0.5 s
    Increase
    Decrease
    Availability
  2. FLIRONEPRO-ANDROID
    FLIRONEPRO-ANDROID
    Flir Displays Thermal Imaging Cameras, FLIR ONE PRO Series
    Item Number
    FLIRONEPRO-ANDROID
    MFG Item Number
    FLIRONEPRO-ANDROID
    Series
    FLIR ONE PRO
    Product Description
    Thermal Imaging Camera Attachment,
    Specifications
    Specifications
    Temperature Range 41-248 °F
    Thermal Accuracy 5 %
    Video Recording Yes
    Focus Focus-Free
    Frame Rate 9 Hz
    Storage Media Smartphone Memory
    Communication Smartphone Application
    Voice Annotation No
    Laser Pointer No
    Built-In Lamp No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. GFI-3501
    GFI-3501
    Gardner Bender Electrical Testers, Ground Fault Receptacle Tester Series
    Item Number
    GFI-3501
    MFG Item Number
    GFI-3501
    Series
    Ground Fault Receptacle Tester
    Product Description
    Gfci Outlet Tester, 120 Vac
    Specifications
    Specifications
    Temperature Measurement No
    Max Voltage (AC) 120 VAC
    Contact AC Voltage 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. DV25
    DV25
    Extech Instruments Electrical Testers, DV25 Series
    Item Number
    DV25
    MFG Item Number
    DV25
    Series
    DV25
    Product Description
    VOLTAGE DETECTOR, AC, NON-CONTACT
    Specifications
    Specifications
    Temperature Measurement No
    Backlight Yes
    Extra Features Non Contact Detection
    Max Voltage (AC) 1,000 VAC
    Non-Contact Voltage AC 24-1,000 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MR55
    MR55
    Flir Displays Moisture Meter, MR55 Series
    Item Number
    MR55
    MFG Item Number
    MR55
    Series
    MR55
    Product Description
    Pin Moisture Meter with Bluetooth
    Specifications
    Specifications
    Audible Alert No
    Backlight Yes
    Rechargeable Battery No
    Maximum Moisture Reading 99 %
    Laser Pointer No
    IP Rating IP40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. GVD-3504
    GVD-3504
    Gardner Bender Electrical Testers
    Item Number
    GVD-3504
    MFG Item Number
    GVD-3504
    Product Description
    Circuit Alert_ Non-Contact Voltage
    Specifications
    Specifications
    Temperature Measurement No
    Backlight No
    Max Voltage (AC) 600 VAC
    Polarity No
    Increase
    Decrease
    Availability
  7. 9045
    9045
    Triplett Multimeters, 9045 Series
    Item Number
    9045
    MFG Item Number
    9045
    Series
    9045
    Product Description
    Model 9045 True RMS DMM w/ Temp.,
    Specifications
    Specifications
    Max Voltage (AC) 750 VAC
    Temperature Readings Yes
    Max Voltage (DC) 1,000 VDC
    True RMS Yes
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 60 MOhm
    Frequency 0.001-9,999 kHz
    Thermal Imager No
    Capacitance 0.04-4,000 µF
    Accuracy % (VDC) 0.5 %
    NIST Certified No
    Accuracy % (VAC) 0.8 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. TLK-225
    TLK-225
    Fluke Test Equipment
    Item Number
    TLK-225
    MFG Item Number
    2097031
    Product Description
    SUREGRIP MASTER ACCESSORY SET WITH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 972405101
    972405101
    Altech Test Equipment
    Item Number
    972405101
    MFG Item Number
    972405101
    Product Description
    Alligator Clip, AK2B 2540 RED
    Increase
    Decrease
    Availability
  10. MN35
    MN35
    Extech Instruments Multimeters, MN Series
    Item Number
    MN35
    MFG Item Number
    MN35
    Series
    MN
    Product Description
    DIGITAL MULTIMETER AC/DC VOLTS, DC
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings Yes
    Max Voltage (DC) 600 VDC
    True RMS No
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 20 MOhm
    Thermal Imager No
    Accuracy % (VDC) 0.5 %
    NIST Certified No
    Accuracy % (VAC) 1.2 %
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging Yes
    Number of Displayed Digits 4