Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 506

Set Ascending Direction
  1. LC2K1210B7
    LC2K1210B7
    Square D Contactors
    Item Number
    LC2K1210B7
    MFG Item Number
    634644
    Product Description
    Tesys K Reversing Contactor - 3P,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Poles 3NO
    Termination Screw Terminal
    Max HP 230/240V 3PH 4 hp
    Max HP 460/480V 3PH 7.48 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. LC2D25G7
    LC2D25G7
    Square D Contactors
    Item Number
    LC2D25G7
    MFG Item Number
    117161
    Product Description
    TeSys D Contactor, 3-Poles (3 NO),
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw Terminal
    Max HP 200/208V 3PH 5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 20 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. LC2K09107B7
    LC2K09107B7
    Square D Contactors
    Item Number
    LC2K09107B7
    MFG Item Number
    427522
    Product Description
    TeSys K Contactor, 3-Poles (3 NO),
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Poles 3NO
    Max HP 460/480V 3PH 5.36 hp
    Max HP 575/600V 3PH 5.36 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. LC2D09G7
    LC2D09G7
    Square D Contactors
    Item Number
    LC2D09G7
    MFG Item Number
    422631
    Product Description
    TeSys D Contactor, 3-Poles (3 NO),
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 7.5 hp
    General Purpose (AC1) 25 A
    UL Motor Switching (AC3) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. AF26R-30-22-13
    AF26R-30-22-13
    ABB Contactors, AF Series
    Item Number
    AF26R-30-22-13
    MFG Item Number
    AF26R-30-22-13
    Series
    AF
    Product Description
    REV 3P 25.3A 100-250V AC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 100-250 VAC/VDC
    Poles 3NO
    Termination Screw Terminal
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 20 hp
    General Purpose (AC1) 45 A
    UL Motor Switching (AC3) 26 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AF12R-30-22-13
    AF12R-30-22-13
    ABB Contactors, AF Series
    Item Number
    AF12R-30-22-13
    MFG Item Number
    AF12R-30-22-13
    Series
    AF
    Product Description
    REV, 3P, 11A, 100-250VAC/DC, 2/2
    Specifications
    Specifications
    Coil Voltage 100-250 VAC/VDC
    Poles 3NO
    Termination Screw Terminal
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 7.5 hp
    Max HP 575/600V 3PH 10 hp
    General Purpose (AC1) 28 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. AF09R-30-22-13
    AF09R-30-22-13
    ABB Contactors, AF Series
    Item Number
    AF09R-30-22-13
    MFG Item Number
    AF09R-30-22-13
    Series
    AF
    Product Description
    REV, 3P, 9A, 100-250VAC/DC, 2/2
    Specifications
    Specifications
    Coil Voltage 100-250 VAC/VDC
    Poles 3NO
    Termination Screw Terminal
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 7.5 hp
    General Purpose (AC1) 25 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. LP2K0901BD
    LP2K0901BD
    Square D Contactors
    Item Number
    LP2K0901BD
    MFG Item Number
    318478
    Product Description
    TeSys K Contactor, 3-Poles (3 NO),
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Poles 3NO
    Termination Screw Terminal
    Max HP 460/480V 3PH 5.36 hp
    Max HP 575/600V 3PH 5.36 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. LC2D12G7
    LC2D12G7
    Square D Contactors
    Item Number
    LC2D12G7
    MFG Item Number
    419370
    Product Description
    TeSys D Contactor, 3-Poles (3 NO),
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw Terminal
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 7.5 hp
    Max HP 575/600V 3PH 10 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LC2K0901B7
    LC2K0901B7
    Square D Contactors
    Item Number
    LC2K0901B7
    MFG Item Number
    422902
    Product Description
    TeSys K Contactor, 3-Poles (3 NO),
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Poles 3NO
    Termination Screw Terminal
    Max HP 460/480V 3PH 5.36 hp
    Max HP 575/600V 3PH 5.36 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Contactors

A contactor is an electrically controlled switch used for switching an electrical power circuit. They are used to control electric motors, lighting, heating, and other electrical loads.

Basic contactors have three components: the contacts, which carry current and include power contacts, auxiliary contacts, and contact springs; the electromagnet, which provides the force to close the contacts; and the enclosure, which houses the mechanism.

Contactors come in many forms with different capacities and features. Typically, they are used to switch a circuit with a much larger power level than the control circuit - a 24-volt contactor controlling a 220-volt motor switch, for example. They cover a huge range of breaking currents and can switch circuits up to several kilovolts.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved