-
BF2510A23060Lovato Contactors, BF SeriesItem NumberBF2510A23060MFG Item NumberBF2510A23060SeriesBFProduct Description3Pcontactor +1-N/O 25A Ac3 230/60Specifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 230 VAC Poles 3NO Termination Screw General Purpose (AC1) 23-32 A UL Motor Switching (AC3) 25 A Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF16-30-01-13ABB Contactors, AF SeriesItem NumberAF16-30-01-13MFG Item NumberAF16-30-01-13SeriesAFProduct DescriptionContactor, 3-P N/O, 100-250VAC/DC,Specifications
Specifications Poles 3NO Termination Screw General Purpose (AC1) 30 A UL Motor Switching (AC3) 18 A Max HP 115V 1PH 1.5 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LC1D40G7Square D ContactorsItem NumberLC1D40G7MFG Item Number156066Product DescriptionTeSys D Contactor, 3-Poles (3 NO),Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Screw General Purpose (AC1) 40 A Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 30 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWC012-10-30C03WEG Electric Contactors, CWC SeriesItem NumberCWC012-10-30C03MFG Item NumberCWC012-10-30C03SeriesCWCProduct DescriptionMini Contactor, 3-P N/O, 24VDC Coil,Specifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC Poles 3NO Termination Screw General Purpose (AC1) 22 A UL Motor Switching (AC3) 12 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 7.5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XTCEXFAC22Cutler Hammer, Div of Eaton ContactorsItem NumberXTCEXFAC22MFG Item NumberXTCEXFAC22Product DescriptionAuxiliary Contact, 2NO/2NC, TopAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
AF30-30-00-11ABB Contactors, AF SeriesItem NumberAF30-30-00-11MFG Item NumberAF30-30-00-11SeriesAFProduct DescriptionContactor, 3-P N/O, 24-60AC/20-60DCSpecifications
Specifications Poles 3NO Termination Screw General Purpose (AC1) 50 A UL Motor Switching (AC3) 33 A Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CAL5-11ABB ContactorsItem NumberCAL5-11MFG Item NumberCAL5-11Product DescriptionAuxiliary Contact Block, 1NO/1NC,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
CE15BN3ABCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCE15BN3ABMFG Item NumberCE15BN3ABSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Frame Size B Termination Box Lug General Purpose (AC1) 20 A UL Motor Switching (AC3) 10 A Max HP 115V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 2 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C320KGT15Cutler Hammer, Div of Eaton ContactorsItem NumberC320KGT15MFG Item NumberC320KGT15Product DescriptionAuxiliary Contact, 2NO-2NC, Top Mnt,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
8910DPA42V02Square D ContactorsItem Number8910DPA42V02MFG Item Number155213Product DescriptionDefinite Purpose Contactor Type DPA,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 40 A Poles 2 NO DIN Mounting Yes Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.