The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
0746035-001
Product Description
Mechanical Counter, Rachet Drive, 5
Specifications
Specifications
Torque
6 oz-in
Count Speed (CPM)
1,000 Cpm
Reset
Non-Reset
Mounting
Surface Mount
Color
White Text on Black Background
Availability
Order by 5:00 PM ET and your package will ship the same day.
C48CB103
Red Lion Counters, C48CB Series
Product Description
BATCH COUNTER
Specifications
Specifications
Number of Presets
3
Batch Counting
Yes
Backlight
Yes
Count Speed (Hz)
50,000 Hz
Input Type
Sinking (NPN)/Sourcing (PNP)
Output Type
(1) Solid State, (2) Relay
Scale Calibrator
0.00001-9.99999 Multiplier
Communications
None
Lockout
No
Memory
Nonvolatile RAM
Mounting
DIN - 1/16
Termination
Screw Terminals
NEMA Rating
NEMA 4X
IP Rating
IP65
Temp Range (C)
0-50 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
COUNTER
Specifications
Specifications
Supply Voltage
9-28 VDC
Backlight
Yes
Communications
None
Count Speed
20,000 Hz
Scale Calibrator
0.0001-99.999
Reset
Front Panel
Reset Lockout
No
NEMA Rating
NEMA 4X
Memory
EEPROM
Mounting
Panel Mount
Termination
Screw Terminals
IP Rating
IP65
Operating Temp Range (C)
-35-75 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Counter, 6 Digit
Specifications
Specifications
Backlight
Yes
Communications
None
Count Speed
25,000 Hz
Reset Lockout
Yes
NEMA Rating
NEMA 4X
Memory
EEPROM
Mounting
Panel Mount
Termination
Screw Terminals
IP Rating
IP65
Operating Temp Range (C)
0-60 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
P2-4906
Redington Counters By Trumeter Counters, Model 49 Series
Product Description
Counter, 115VAC, 6-Digit, Panel Mnt,
Specifications
Specifications
Nominal Supply Voltage
120 VAC
Supply Voltage
115 VAC
Color
White Text on Black Background
Mounting
Panel Mount
Count Speed (CPM)
600 Cpm
Reset
Push Button
Continuous Operation
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
653-8-5000
ATC-Automatic Timing & Control Counters, 653 Series
MFG Item Number
653-8-5000
Product Description
Timer/Counter Solid-State
Specifications
Specifications
Nominal Voltage
120 VAC
Voltage
120 VAC
Outputs
(2) Solid State, (2) Relay
Termination
Screw Terminals
Mounting
Panel Mount
NEMA Rating
NEMA 12
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
3602-041TG
Product Description
3602 999999 FT 1:1 TG
Specifications
Specifications
Torque
2.5 oz-in
Count Speed (CPM)
3,000 Cpm
Reset
Lever
Mounting
Surface Mount
Color
White Text on Black Background
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
3602-021613-619A
MFG Item Number
3602-021613-619A
Product Description
2600-132FA OR 2620 COUNTER ONLY
Specifications
Specifications
Torque
2.5 oz-in
Count Speed (CPM)
3,000 Cpm
Reset
Lever
Mounting
Surface Mount
Color
White Text on Black Background
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Counter&Timer, W72xH36 mm, 6 Digit,
Specifications
Specifications
Presets
1
Termination
Terminal Block
Mounting
Panel Mount
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
0746015-001
Product Description
Mechanical Counter, 5-Digit, Flange
Specifications
Specifications
Torque
6 oz-in
Count Speed (CPM)
1,000 Cpm
Reset
Non-Reset
Mounting
Surface Mount
Color
White Text on Black Background
Availability
Order by 5:00 PM ET and your package will ship the same day.
Counters Electronic and electromechanical counters are used to keep track of a total number of events or to present an output at a predetermined number of events.
Electronic and electromechanical counters accept inputs and increment the counter each time a pulse is received. Using sensors, switches, encoders and relays, counters can keep track of a wide variety of events including the product of individual components in a manufacturing process, or the length of wire pulled through a spool.
There are two primary types of counters. Totalizing counters receive inputs to register the total number of pulses and display that number in a numerical value, and predetermining counters count to a preset number and give an output.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved