Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1436

Set Ascending Direction
  1. 750-354
    750-354
    Wago I/O Modules
    Item Number
    750-354
    MFG Item Number
    7500354
    Product Description
    FC EtherCAT
    Specifications
    Specifications
    Fieldbus Protocol EtherCAT
    Device Type Fieldbus Coupler
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 750-600
    750-600
    Wago I/O Modules
    Item Number
    750-600
    MFG Item Number
    51160154
    Product Description
    End Module; light gray
    Specifications
    Specifications
    Device Type End Module
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 750-343
    750-343
    Wago I/O Modules
    Item Number
    750-343
    MFG Item Number
    51182723
    Product Description
    Fieldbus Coupler PROFIBUS DP; 12
    Specifications
    Specifications
    Fieldbus Protocol PROFIBUS
    Connection Type Spring Clamp
    Device Type Fieldbus Coupler
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 750-564
    750-564
    Wago I/O Modules
    Item Number
    750-564
    MFG Item Number
    750-564
    Product Description
    4-channel analog output; Voltage/
    Specifications
    Specifications
    Connection Type Spring Clamp
    Device Type I/O Module
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 750-342
    750-342
    Wago I/O Modules
    Item Number
    750-342
    MFG Item Number
    51189347
    Product Description
    FC ETHERNET
    Specifications
    Specifications
    Connection Type Spring Clamp
    Device Type Fieldbus Coupler
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 750-613
    750-613
    Wago I/O Modules
    Item Number
    750-613
    MFG Item Number
    51180888
    Product Description
    System Power Supply; 24 VDC; light
    Specifications
    Specifications
    Signal Type Voltage
    Connection Type Spring Clamp
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 750-602
    750-602
    Wago I/O Modules
    Item Number
    750-602
    MFG Item Number
    51180879
    Product Description
    Power Supply; 24 VDC; light gray
    Specifications
    Specifications
    Signal Type Voltage
    Connection Type Spring Clamp
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 750-600/040-000
    750-600/040-000
    Wago I/O Modules
    Item Number
    750-600/040-000
    MFG Item Number
    51259101
    Product Description
    End Module
    Specifications
    Specifications
    Device Type End Module
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TBEN-S1-8DXP
    TBEN-S1-8DXP
    Turck I/O Modules, TBEN-S Series
    Item Number
    TBEN-S1-8DXP
    MFG Item Number
    6814023
    Series
    TBEN-S
    Product Description
    Distribution Box; 8 Digital
    Specifications
    Specifications
    Connection Type M8
    Ambient Temperature -40-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 750-375
    750-375
    Wago I/O Modules
    Item Number
    750-375
    MFG Item Number
    7500375
    Product Description
    Fieldbus Coupler PROFINET IO; 3rd
    Specifications
    Specifications
    Fieldbus Protocol PROFINET IO
    Device Type Fieldbus Coupler
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

I/O Modules

I/O modules are electrical components used for device communication, device control, and operation timing. They can connect directly to external loads like sensors, actuators, motors, and valves to send and receive feedback to a control system when the load is energized. They can also be used as accessory devices for PLCs and HMIs.

Modern I/O modules are compatible with advanced industrial communication protocols, built with Ethernet ports, and support TCP/IP, Modbus, Sixnet, ARP, UDP, HTTP, and many other network modes. I/O modules typically offer RS-485 serial and USB connectivity as well.

Simple modules will use pin connectors and provide feedback for up to four circuits. More complex equipment can swap between and automatically configure several channels, with programmable feedback states.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved