The store will not work correctly when cookies are disabled.
-
37600
Icotek Grounding, MSKL Series
Product Description
MSKL 3-12
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
12 mm |
Minimum Conductor Size |
3 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - M3 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
37180.4
Icotek Grounding, KVT-EMC Series
Product Description
KVT-EMC-25 | SKL 8-11
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
11 mm |
Minimum Conductor Size |
8 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Cable Gland Bracket |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LFZ/SKL8-11
Product Description
Hardware
Specifications
Specifications
Number of Conductors |
1 |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CU MEC 4-14 7/32 T UL CSA
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
4 AWG |
Minimum Conductor Size |
14 AWG |
Compression Style |
Lay-In Bolt Lug |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - 7/32 " Hole |
Direct Burial |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36205
Icotek Grounding, SKL Series
Product Description
Shield Clamp, 8-11mm Clamping Range,
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
11 mm |
Minimum Conductor Size |
8 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - M3 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36226
Icotek Grounding, SK Series
Product Description
SK 10-20
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
20 mm |
Minimum Conductor Size |
10 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
-
36209
Icotek Grounding, SKL Series
Product Description
Shield Clamp, 30-37mm Clamp Range,
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
37 mm |
Minimum Conductor Size |
30 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - M3 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36213
Icotek Grounding, SKL Series
Product Description
Shield Clamp, 38-48mm Clamp Range,
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
48 mm |
Minimum Conductor Size |
38 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36247
Icotek Grounding, SF-SKL Series
Product Description
SF/SKL 12-16
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
16 mm |
Minimum Conductor Size |
12 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
DIN Rail |
Direct Burial |
No |
-
36248
Icotek Grounding, SF-SKL Series
Product Description
SF/SKL 17-22
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
22 mm |
Minimum Conductor Size |
17 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
DIN Rail |
Direct Burial |
No |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved