The store will not work correctly when cookies are disabled.
-
L35
Blackburn, a T & B Brand Terminals, L Series
Product Description
Mechanical Connector, 13/64in. Stud,
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
8 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OZXA-200/3
Product Description
Terminal Lug Kit, 3 Lugs/Kit
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
300 kcmil |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AU-350
Ilsco Terminals, AU Series
Product Description
Mechanical Lug, Accepts (2)350MCM -
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
350 kcmil |
Number of Holes |
2 |
Number of Conductors |
2 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA34U
Burndy Terminals, KA Series
Product Description
BOX LUG, AL, 4AWG - 500MCM STRANDED
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
500 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PBHD6-750
Product Description
AL MEC (6) 750-2 13/32-1/38 T UR
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
750 kcmil |
Number of Holes |
4 |
Number of Conductors |
6 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K11A30U
Burndy Terminals, KA-U Series
Product Description
BOX LUG, AL, (2) 6AWG - 300MCM
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
300 kcmil |
Number of Holes |
1 |
Number of Conductors |
2 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ADR60-21
Blackburn, a T & B Brand Terminals, ADR Series
Product Description
ALUMINUM DUAL RATED LUG - TYPE
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
600 kcmil |
Number of Holes |
1 |
Number of Conductors |
2 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLUH-90
Ilsco Terminals, SLUH Series
Product Description
Mechanical Lug, 1/4in. Bolt Hole,
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
2 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TA-600-2N
Product Description
AL MECH 600-2 9/16-1-3/4 T UL CSA
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
600 kcmil |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLU-125
Ilsco Terminals, SLU Series
Product Description
CU MEC 1/0-6 17/64 B UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved