The store will not work correctly when cookies are disabled.
-
STC9960
Blackburn, a T & B Brand Terminals, STC Series
Product Description
COPPER LUGS - TYPE STC
Specifications
Specifications
Min Conductor Range |
600 kcmil |
Max Conductor Range |
1,000 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
-
ADR11-21
Blackburn, a T & B Brand Terminals, ADR Series
Product Description
ALUMINUM DUAL RATED LUG - TYPE
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
1 |
Number of Conductors |
2 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ADR6
Blackburn, a T & B Brand Terminals, ADR Series
Product Description
Terminal Lug, Accepts (1)6-14AWG,
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
6 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA8C
Burndy Terminals, KA Series
Product Description
BOX LUG, CU, 14AWG SOL - 8AWG STRAND
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
8 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLU-70
Ilsco Terminals, SLU Series
Product Description
Mechanical Lug, 1/4in. Hole, 2-8AWG &
Specifications
Specifications
Min Conductor Range |
8 AWG |
Max Conductor Range |
2 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LAMA2-14-QY
Panduit Terminals, Pan-Lug Mechanical Series
MFG Item Number
LAMA2-14-QY
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAMA2-14-QY Mech Con, One Hole
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
2 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
E-225
Ilsco Terminals, EH Series
Product Description
CU MEC 4/0-2 11/32-1 B UL CSA
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
2/0 AWG |
Number of Holes |
1 |
Number of Conductors |
2 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA31U
Burndy Terminals, KA Series
Product Description
Box Lug, Al, 6AWG-350MCM, Stranded,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
350 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA28
Burndy Terminals, KA Series
Product Description
Box Lug, Cu, 1/0-4/0 Stranded,
Specifications
Specifications
Min Conductor Range |
1/0 AWG |
Max Conductor Range |
4/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Aluminum Solderless Panelboard Lug
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
600 kcmil |
Number of Holes |
2 |
Number of Conductors |
2 |
RoHS Compliant |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved