The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KU1021S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU1021S28
Product Description
Potentiometer, 1K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Potentiometer, 1M Ohm, 0.25 Watt,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Potentiometer, 5K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
2 "
Number of Turns
1
Composition
Molded
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-67-248 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.25 "
Overall Length
2.63 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Versa-Knob (VM2)
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
POTENTIOMETER, 25K OHM, 2 WATT,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
2 "
Number of Turns
1
Composition
Molded
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-67-248 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.25 "
Overall Length
2.63 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MT-110B
ABB Potentiometers, MT Series
Product Description
Potontiometer Operator, 10K Ohm,
Specifications
Specifications
Wattage
2 W
Number of Turns
1
Potentiometer Included
Yes
Mounting Style
Panel Mount
Operator Type
Knob
Mounting Size (mm)
22 mm
Bezel
Round Black Plastic
Availability
Order by 5:00 PM ET and your package will ship the same day.
10250T333
Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
MFG Item Number
10250T333
Product Description
Potentiometer Operator, 10K Ohm, 2W,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
60 V
Number of Turns
1
Potentiometer Included
Yes
Mounting Style
Panel Mount
Operating Temperature
1-150 °F
Operator Type
Knob
Mounting Size (mm)
30 mm
Bezel
Round Chrome
Availability
Order by 5:00 PM ET and your package will ship the same day.
KU2021S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU2021S28
Product Description
Potentiometer, 2K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KU5021S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU5021S28
Product Description
Potentiometer, 5K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KT-100B
ABB Potentiometers, KT Series
Product Description
Pot Operator, Blk Plastic, Less Pot,
Specifications
Specifications
Wattage
2 W
Number of Turns
1
Potentiometer Included
No
Mounting Style
Panel Mount
Operating Temperature
30-158 °F
Operator Type
Knob
Shaft Length
0.79 "
Shaft Diameter
0.25 "
Mounting Size (mm)
22 mm
Bezel
Round Black Plastic
Availability
Order by 5:00 PM ET and your package will ship the same day.
Potentiometers A potentiometer is a variable resistor with three terminals. Two terminals are connected to ends of a resistive element, and a third terminal connects to a sliding contact that can move over the resistive element. The position of the wiper determines output voltage. Single-turn rotary potentiometers are some of the most common variable resistance devices found in electronics today, with a wide range of uses across many applications and industries.
In industrial applications, potentiometers are used to finely tune the behavior of circuit, giving users manual control over the operation of machinery or components. They are also widely used for calibration and tuning purposes, often included in component design as presets that are typically fixed and only adjusted if necessary. These types of potentiometers are called trimpots and require tools, like a flat head screwdriver, to change resistance.
Potentiometers are favored in applications that require high resolution like making precise volume or speed adjustments, changing frequencies, and dividing voltage.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved