The store will not work correctly when cookies are disabled.
-
340-4N5
Edwards Signaling Audible Signaling Devices, 340 Series
Product Description
Vibrating Bell, 4in., 120VAC
Specifications
Specifications
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
dB @ 10 Ft. |
88 dB |
Operating Current |
0.062 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SLMBD-120-240GY
MFG Item Number
SLMBD-120-240GY
Product Description
Deep Base, 120-240VAC, Gray,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SC628
Mallory Audible Signaling Devices
Product Description
SONALERT, 6-28VAC/DC, CONT, PNL
Specifications
Specifications
Mounting |
Panel Mount |
Sound Type |
Continuous |
Frequency |
2,900 Hz |
Voltage |
6-28 VDC |
Typical dB |
80-91 |
Sound Level |
Medium |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
64580077
Werma Audible Signaling Devices
Product Description
BUZZER ELEMENT, CONTINUOUS/PULSE,
Specifications
Specifications
For Use With |
Werma KombiSIGN 71 |
Voltage |
115 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1065-G5
Edwards Signaling Audible Signaling Devices, 1065 Series
Product Description
Buzzer, 24VAC, Flying Leads,
Specifications
Specifications
Voltage |
24 VAC |
Nominal Voltage |
24 VAC |
Current |
0.25 A |
dB @ 10 Ft. |
76 dB |
Weatherproof |
No |
Mounting |
Flush |
Adjustable Volume |
Yes |
VA |
6 |
DC Coil Resistance |
36 Ohm |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PR2-NM
Federal Signal Audible Signaling Devices
Product Description
Projector, double, gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLM700GY
Federal Signal Audible Signaling Devices, SLM Series
Product Description
Sounder, Gray Base, Streamline
Specifications
Specifications
Number of Tones |
64 |
dB @ 10 Ft. |
65-105 dB |
Mounting |
Stackable |
PLC Compatible |
Yes |
Operating Current |
0.035-0.28 A |
Operating Temperature |
-22-122 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
871P-G1
Edwards Signaling Audible Signaling Devices, 871P Series
Product Description
Adaptahorn, 24VDC
Specifications
Specifications
Type |
Vibration |
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Operating Current |
0.16 A |
dB @ 10 Ft. |
101 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5531M-120N5
Edwards Signaling Audible Signaling Devices, 5531M Series
MFG Item Number
5531M-120N5
Product Description
Adaptatone 4 In 4 Out 120V Ac
Specifications
Specifications
Nominal Voltage |
120 VAC |
Number of Tones |
27 |
dB @ 10 Ft. |
110 dB |
PLC Compatible |
Yes |
Built In Gain Control |
No |
Operating Current |
0.23 A |
Standby Current |
0.1 A |
Explosion Proof |
No |
Hazardous Location Rated |
No |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SLMBP-012-024GY
MFG Item Number
SLMBP-012-024GY
Product Description
Pipe Mount Base, 12-24VAC/DC, Gray,
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved