The store will not work correctly when cookies are disabled.
-
877-G1
Edwards Signaling Audible Signaling Devices, 877 Series
Product Description
Adaptahorn W/P 24V Dc
Specifications
Specifications
Type |
Vibration |
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Operating Current |
0.16 A |
dB @ 10 Ft. |
101 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
720
Edwards Signaling Audible Signaling Devices, 720 Series
Product Description
Dixie Bell
Specifications
Specifications
dB @ 10 Ft. |
78 dB |
Operating Current |
1.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K8435663B
Federal Signal Audible Signaling Devices
MFG Item Number
K8435663B
Product Description
Volume Control Kit for 350/450
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
872-N5
Edwards Signaling Audible Signaling Devices, 872 Series
Product Description
Adaptahorn, 120VAC
Specifications
Specifications
Type |
Vibration |
Nominal Voltage |
120 VAC |
Operating Current |
0.13 A |
dB @ 10 Ft. |
103 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
340-6G5
Edwards Signaling Audible Signaling Devices, 340 Series
Product Description
Vibrating Bell, 6in., 24VAC
Specifications
Specifications
Voltage |
24 VAC |
Nominal Voltage |
24 VAC |
dB @ 10 Ft. |
92 dB |
Operating Current |
0.35 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
874-G5
Edwards Signaling Audible Signaling Devices, 874 Series
Product Description
Adaptahorn, 24VAC, Grille Type
Specifications
Specifications
Type |
Vibration |
Voltage |
24 VAC |
Nominal Voltage |
24 VAC |
Operating Current |
0.63 A |
dB @ 10 Ft. |
103 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
450EWBX-024
Product Description
Horn, electronic, hazardous
Specifications
Specifications
dB @ 10 Ft. |
99 dB |
Explosion Proof |
No |
Hazardous Location Rated |
Yes |
Mounting |
Surface |
Operating Temperature |
-40-150 °F |
Operating Current |
0.12-0.22 A |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
300CK
Federal Signal Audible Signaling Devices
Product Description
Connector Kit
Specifications
Specifications
For Use With |
Models AM25CK and AM70CK |
Mounting |
Plug-In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
23310630000
Pfannenberg Audible Signaling Devices, PA 1 Series
MFG Item Number
23310630000
Product Description
Sounder, 10-57VDC, Red Housing, PA1,
Specifications
Specifications
Number of Tones |
80 |
dB @ 10 Ft. |
100 dB |
Operating Temperature |
-40-131 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5530M-120N5
Edwards Signaling Audible Signaling Devices, 5530M Series
MFG Item Number
5530M-120N5
Product Description
Adaptatone 1 In 1 Out 120V Ac
Specifications
Specifications
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Number of Tones |
27 |
dB @ 10 Ft. |
110 dB |
PLC Compatible |
Yes |
Built In Gain Control |
No |
Operating Current |
0.28 A |
Standby Current |
0.1 A |
Explosion Proof |
No |
Hazardous Location Rated |
No |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved