The store will not work correctly when cookies are disabled.
-
877-E1
Edwards Signaling Audible Signaling Devices, 877 Series
Product Description
Adaptahorn W/P 12V Dc
Specifications
Specifications
Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Operating Current |
0.27 A |
dB @ 10 Ft. |
101 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
57005258
Werma Audible Signaling Devices, 570 Series
Product Description
Horn, Continuous, 230VDC, 108dB,
Specifications
Specifications
Type |
Steady |
Nominal Voltage |
250 VDC |
dB @ 10 Ft. |
108 dB |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
870P-R5
Edwards Signaling Audible Signaling Devices, 870P Series
Product Description
Adaptahorn, 240VAC, Panel Mount
Specifications
Specifications
Type |
Vibration |
Voltage |
240 VAC |
Nominal Voltage |
240 VAC |
Operating Current |
0.07 A |
dB @ 10 Ft. |
103 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
876-N5
Edwards Signaling Audible Signaling Devices, 876 Series
Product Description
Adaptahorn, 120VAC, Waterproof (N4X)
Specifications
Specifications
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Operating Current |
0.13 A |
dB @ 10 Ft. |
103 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
868-N5
Edwards Signaling Audible Signaling Devices, 868 Series
Product Description
W/P Surf Mt Horn 120V Ac
Specifications
Specifications
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Operating Current |
0.021 A |
dB @ 10 Ft. |
90 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
58205268
Werma Audible Signaling Devices
Product Description
HORN, 230VAC, 92dB, IP33, WALL
Specifications
Specifications
Nominal Voltage |
240 VAC |
dB @ 10 Ft. |
92 dB |
Availability
Obsolete Item No Longer Available
-
450E-024
Federal Signal Audible Signaling Devices, 450E Series
Product Description
Electronic Horn, 12-24VDC, 99dBA@10ft.
Specifications
Specifications
Type |
Vibration |
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Operating Current |
0.22 A |
dB @ 10 Ft. |
99 dB |
Range |
200 ' |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-65-150 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
350-012-30
Federal Signal Audible Signaling Devices, 350 Series
MFG Item Number
350-012-30
Product Description
Horn, 12VAC, 350 Series Vibratone
Specifications
Specifications
Type |
Vibration |
Voltage |
12 VAC |
Nominal Voltage |
12 VAC |
Operating Current |
0.9 A |
dB @ 10 Ft. |
94 dB |
Range |
200 ' |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-65-150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
123A-N5
Edwards Signaling Audible Signaling Devices
Product Description
Midi Vibrating Horn, 120VAC,
Specifications
Specifications
Nominal Voltage |
120 VAC |
Operating Current |
0.04 A |
dB @ 10 Ft. |
86 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-40-180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
879DEX-G1
Edwards Signaling Audible Signaling Devices, 879DEX Series
MFG Item Number
879DEX-G1
Product Description
Adaptahorn, 24VDC, Explosion-Proof
Specifications
Specifications
Type |
Vibration |
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Operating Current |
0.16 A |
dB @ 10 Ft. |
97 dB |
Explosion Proof |
Yes |
Hazardous Location Rated |
Yes |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved