The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
VS-AVT-C08-L10
MFG Item Number
VS-AVT-C08-L10
Product Description
Panduit VS-AVT-C08-L10 VeriSafe AVT
Specifications
Specifications
Detection Thresholds
3 V
Operating Temperature
32-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
R-3W-SR
Grace Technologies Voltage Detection
Product Description
VOLTAGE/VISIONSOLIDREDON
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
R-3W
Grace Technologies Voltage Detection
Product Description
VOLTAGE/VISIONVoltageAlert
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS-AVT-C02-L03
MFG Item Number
VS-AVT-C02-L03
Product Description
Panduit VS-AVT-C02-L03 VeriSafe AVT
Specifications
Specifications
Detection Thresholds
3 V
Operating Temperature
32-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
R-3W-KB
Grace Technologies Voltage Detection
Product Description
VoltageAlertWITHBEZEL
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
R-3W-SR-KB
Product Description
VOLTAGE/VISIONSOLIDONW/BEZE
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
UPA130
Diversified Electronics Voltage Detection, UPA-130 Series
Product Description
Universal Voltage Alert, Detects
Specifications
Specifications
Operating Temperature
-4-131 °F
Termination
(4) 8 ft 18 AWG 1,000 V
Availability
Order by 5:00 PM ET and your package will ship the same day.
R-3F2-L72
Grace Technologies Voltage Detection
MFG Item Number
R-3F2-L72
Product Description
CATRATEDDIV2FIBEROPTIC
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
R-3W-L-KIT
Product Description
VOLTAGE/VISION/KWIKCAL
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
R-3D2
Grace Technologies Voltage Detection
Product Description
Flex Mount Voltage Indicator
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Voltage Detection
Shopping Options
Voltage Detection A voltage detector, also known as a voltage tester or test light, is an electronic testing device used to determine the presence of electricity in a conductor.
Voltage detectors can be both handheld or built into a circuit, depending on application requirement. Handheld detectors often resemble pens or flashlights, and are usually used for routine testing where efficiency is valued. Permanent detectors are hardwired into a control circuit and are used for safety purposes. If a machine is still drawing power when it shouldn't be, for example, an inline detector can indicate this to operators.
Built-in detectors offer the most flexibility, in the voltage threshold required for detection, the maximum voltage the equipment can measure, and their integration into control systems like how far away from a machine they can be.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved