The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
9045
Triplett Multimeters, 9045 Series
Product Description
Model 9045 True RMS DMM w/ Temp.,
Specifications
Specifications
Max Voltage (AC)
750 VAC
Temperature Readings
Yes
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
60 MOhm
Frequency
0.001-9,999 kHz
Thermal Imager
No
Capacitance
0.04-4,000 µF
Accuracy % (VDC)
0.5 %
NIST Certified
No
Accuracy % (VAC)
0.8 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
MN35
Extech Instruments Multimeters, MN Series
Product Description
DIGITAL MULTIMETER AC/DC VOLTS, DC
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
Yes
Max Voltage (DC)
600 VDC
True RMS
No
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
20 MOhm
Thermal Imager
No
Accuracy % (VDC)
0.5 %
NIST Certified
No
Accuracy % (VAC)
1.2 %
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
Yes
Number of Displayed Digits
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
MULTIMETER, TRUE RMS, AC/DC VOLTS &
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
No
Max Voltage (DC)
600 VDC
True RMS
Yes
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
40 MOhm
Frequency
50 kHz
Thermal Imager
No
Capacitance
9,000 µF
Accuracy % (VDC)
0.5 %
NIST Certified
No
Accuracy % (VAC)
0.5 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
Mirrored Scale
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
1101
Triplett Multimeters, 1101-B Series
Product Description
Model 1101-B Compact DMM with
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
Yes
Max Voltage (DC)
600 VDC
True RMS
No
Max Current (DC)
10 A
Max Resistance
2 MOhm
Thermal Imager
No
Accuracy % (VDC)
0.8 %
NIST Certified
No
Accuracy % (VAC)
1.5 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
No
Number of Displayed Digits
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
2030
Triplett Multimeters, 2030-C Series
Product Description
Model 2030-CPocket-Sized
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
No
Max Voltage (DC)
600 VDC
True RMS
No
Max Current (AC)
0.4 A
Max Current (DC)
0.4 A
Max Resistance
4 MOhm
Frequency
0.01-10 kHz
Thermal Imager
No
Capacitance
0.04-100 µF
Accuracy % (VDC)
0.8 %
NIST Certified
No
Accuracy % (VAC)
1.2 %
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
Yes
Number of Displayed Digits
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
EX330
Extech Instruments Multimeters
Product Description
MULTIMETER W/NCV, 4000 CT
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
Yes
Max Voltage (DC)
600 VDC
True RMS
No
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
40 MOhm
Frequency
10,000,000 kHz
Thermal Imager
No
Capacitance
200 µF
NIST Certified
No
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
No
Number of Displayed Digits
4
Mirrored Scale
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
EX360
Extech Instruments Multimeters
Product Description
MULTIMETER, TRUE RMS W/NCV CAT IV
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Resistance
40 MOhm
Frequency
100,000 kHz
Thermal Imager
No
Capacitance
10 µF
NIST Certified
No
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
No
Number of Displayed Digits
4
Mirrored Scale
No
EX363
Extech Instruments Multimeters
Product Description
HVAC MULTIMETER TRUE RMS CAT IV
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
Yes
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Resistance
40 MOhm
Frequency
100,000 kHz
Thermal Imager
No
Capacitance
10 µF
NIST Certified
No
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
No
Number of Displayed Digits
4
Mirrored Scale
No
EX365
Extech Instruments Multimeters
Product Description
INDUSTRIAL MULTIMETER TRUE RMS CAT
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
40 MOhm
Frequency
100,000 kHz
Thermal Imager
No
Capacitance
10 µF
NIST Certified
No
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
No
Number of Displayed Digits
4
Mirrored Scale
No
Product Description
MULTIMETER, ELECTRICAL
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
No
Max Voltage (DC)
600 VDC
True RMS
Yes
Max Current (AC)
0.006 A
Max Current (DC)
0.006 A
Max Resistance
40 MOhm
Thermal Imager
No
Accuracy % (VDC)
0.5 %
NIST Certified
No
Accuracy % (VAC)
0.5 %
Continuity W/ Diode Test
No
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Digital
Shopping Options
Number of Displayed Digits
Multimeters A multimeter is an electronic testing device that combines several measurement functions into one unit. The simplest multimeters measure voltage, current and resistance. Advanced multimeters can also measure capacitance, conductance, frequency, inductance, temperature, continuity and more with application-specific attachments.
Digital multimeters typically feature a display, a dial to select different measurement functions, and test leads or a clamp to test components or wires. High-end multimeters also include a number of buttons that further specify the measurement characteristic or store and recall data.
Digital multimeters are preferred for their rugged construction, handheld use, and portability for fieldwork. Analog meters are less common, but applicable in situations where measurement values rapidly fluctuate.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved