280-621
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
280-621 Wago Terminal Blocks, 280 Series, 4-conductor through terminal block
MFG Item Number
51121324

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

280-621 Wago Terminal Blocks, 280 Series, 4-conductor through terminal block

MFG Item Number
51121324
Item Number
280-621
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-621
4-conductor through terminal block

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51121324
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description 4-conductor through terminal block
Type Standard Block
Spacing 5 mm
Current Rating 24 A
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.0181 lbs
Gross Weight 0.018 lbs