280-633
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
280-633 Wago Terminal Blocks, 280 Series, 4-conductor through terminal block
MFG Item Number
51114481

280-633 Wago Terminal Blocks, 280 Series, 4-conductor through terminal block

MFG Item Number
51114481
Item Number
280-633
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-633
4-conductor through terminal block

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51114481
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description 4-conductor through terminal block
Type Standard Block
Spacing 5 mm
Current Rating 20 A
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.025 lbs
Gross Weight 0.02 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification