769-184/769-314
Wago Terminal Blocks, 769 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-184/769-314

Wago Terminal Blocks, 769 Series

769-184/769-314

Wago Terminal Blocks, 769 Series
1-cond./1-pin tb for plugg. modules
Item Number
769-184/769-314
MFG Item Number
51153066
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 769 Series
Item #
769-184/769-314
1-cond./1-pin tb for plugg. modules

769 Series Information

Specifications

Specifications
Manufacturer Part Number 51153066
Manufacturer Wago
Product Series 769
Family Series Wago Terminal Blocks, 769 Series
Description 1-cond./1-pin tb for plugg. modules
Type Terminal Block
Spacing 21.1 mm
Current Rating 16 A
Wire Size Range 12 AWG
IEC Voltage 400 V
Wire Entry Position Top
Mounting DIN Rail
Approvals ABS, CCA, CSA, DN VGL, KEMA, UR
Net Weight 0.0782 lbs
Gross Weight 0.078 lbs
Alternatives
86401870
86401870
Murrplastik Wire Identification