880-687
Wago Terminal Blocks, 880 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

880-687 Wago Terminal Blocks, 880 Series, 3-conductor ground terminal block4

MFG Item Number
51160776

880-687 Wago Terminal Blocks, 880 Series, 3-conductor ground terminal block4

MFG Item Number
51160776
Item Number
880-687
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 880 Series
Item #
880-687
3-conductor ground terminal block4

880 Series Information

  • WMB Markers
  • With Test Plugs

Specifications

Specifications
Manufacturer Part Number 51160776
Manufacturer Wago
Product Series 880
Family Series Wago Terminal Blocks, 880 Series
Description 3-conductor ground terminal block4 mm_, green-yellow
Type Grounding Block
Number of Circuits 1
Spacing 5 mm
Wire Size Range 12 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals UL
Test Socket(s) No
Partition No
Net Weight 0.0269 lbs
Gross Weight 0.027 lbs