The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ASI-Automation Systems Interconnect
-
SR301GR
ASI-Automation Systems Interconnect Terminal Blocks
Product Description
Gray End Cover, Sfr.6
Specifications
Specifications
Connection Type |
Screwless |
Composition |
Non-Metallic |
Color |
Gray |
-
MF100GR
ASI-Automation Systems Interconnect Terminal Blocks
Product Description
Screw Clamp Blade Fuse Terminal
Specifications
Specifications
Number of Circuits |
1 |
UL Current |
600 A |
UL Voltage |
6.3 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PP2RJ45NL
ASI-Automation Systems Interconnect Remote Access Interfaces
MFG Item Number
PP3RJ45NL
Product Description
Waterproof Rj45 Connector, 22 mm
Specifications
Specifications
Number of Outlets |
None |
Number of Connectors |
RJ45 |
GFCI |
No |
Circuit Breaker |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASI470999
ASI-Automation Systems Interconnect DIN Rail Interface Modules
MFG Item Number
ASI470999
Product Description
1X2 RJ45 Splitter Module, 1 Amp,
Specifications
Specifications
Connector Type |
RJ45 |
Current |
1 A |
Voltage |
24 VDC |
Marker Tags |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IMACP01
ASI-Automation Systems Interconnect Miscellaneous
Product Description
DIN Rail Mounted ReceptACle,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DA112
ASI-Automation Systems Interconnect Terminal Blocks
Product Description
DIN Rail 2-Level Terminal Block
Specifications
Specifications
Number of Circuits |
1 |
UL Current |
30 A |
UL Voltage |
300 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
-
ASI451141
ASI-Automation Systems Interconnect Transducers
MFG Item Number
ASI451141
Product Description
Analog Signal Splitter, 3-Way
Specifications
Specifications
Supply Voltage |
24 VDC |
Input Signal |
Milliamps (mAAC) |
Output Signal |
Milliamps (mAAC) |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
X766846
ASI-Automation Systems Interconnect Relays, CWRE Series
Product Description
Terminal Block Relay, DIN Rail
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Number of Electrical Connections |
2 |
Status Indicator |
Yes |
Contact Material |
Silver Tin Oxide |
Max Current |
6 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IMACP02
ASI-Automation Systems Interconnect Miscellaneous
Product Description
Duplex DIN Rail Mounted ReceptACle,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASI305001
ASI-Automation Systems Interconnect Hand Tools
MFG Item Number
ASI305001
Product Description
Lever-Action DIN Rail Cutter.
Specifications
Specifications
Tool Type |
DIN Rail Cutter |
Number of Pieces |
1 |
Pliers |
No |
Cutters |
Yes |
Strippers |
No |
Crimpers |
No |
Jaw Capacity |
15 mm-35 mm |
Application |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved