The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Extech Instruments
-
IR200
Extech Instruments Thermometers, IR200 Series
Product Description
Non-Contact Forehead Infrared
Specifications
Specifications
IR Temp |
32-140 °F |
Laser Pointer |
No |
Backlight |
No |
Response Time |
0.5 s |
-
DV25
Extech Instruments Electrical Testers, DV25 Series
Product Description
VOLTAGE DETECTOR, AC, NON-CONTACT
Specifications
Specifications
Temperature Measurement |
No |
Backlight |
Yes |
Extra Features |
Non Contact Detection |
Max Voltage (AC) |
1,000 VAC |
Non-Contact Voltage AC |
24-1,000 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MN35
Extech Instruments Multimeters, MN Series
Product Description
DIGITAL MULTIMETER AC/DC VOLTS, DC
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
No |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
20 MOhm |
Thermal Imager |
No |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
1.2 % |
Continuity W/ Diode Test |
Yes |
Backlight |
No |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MO257
Extech Instruments Moisture Meter, MO257 Series
Product Description
PINLESS MOISTURE METER
Specifications
Specifications
Audible Alert |
Yes |
Backlight |
Yes |
Rechargeable Battery |
No |
Maximum Moisture Reading |
100 % |
Laser Pointer |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
480400
Extech Instruments Phase Rotation Testers, 480 Series
Product Description
PHASE ROTATION METER
Specifications
Specifications
Voltage Max |
690 V |
Open Phase Check |
Yes |
Frequency Range |
45-65 Hz |
Phase Orientation Check |
Yes |
Rotation Direction Check |
Yes |
Line Powered |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
39240
Extech Instruments Thermometers, 392 Series
Product Description
THERMOMETER WATERPROOF STEM TYPE
Specifications
Specifications
Type |
Digital |
Temp Range |
-40-392 °F |
Accuracy |
2 % |
Laser Pointer |
No |
Backlight |
No |
RTD Input |
No |
-
CO10
Extech Instruments Air Quality Meters, CO10 Series
Product Description
CARBON MONOXIDE METER
Specifications
Specifications
Max CO2 ppm |
1,000 ppm |
Temperature |
32-122 °F |
Relative Humidity |
0-99 % |
Data Hold |
Yes |
NIST Certified |
No |
Backlight |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FG100
Extech Instruments Air Quality Meters, FG100 Series
Product Description
COMBUSTIBLE GAS LEAK DETECTOR
Specifications
Specifications
Max CO2 ppm |
6,500 ppm |
Temperature |
50-122 °F |
Relative Humidity |
0-95 % |
NIST Certified |
No |
-
RHT20
Extech Instruments Air Quality Meters, RHT20 Series
Product Description
HUMIDITY & TEMPERATURE DATALOGGER
Specifications
Specifications
Temperature |
-40-158 °F |
Relative Humidity |
0-100 % |
Data Hold |
No |
NIST Certified |
No |
Backlight |
No |
-
CO15
Extech Instruments Air Quality Meters, CO15 Series
Product Description
Carbon Monoxide Meter
Specifications
Specifications
Max CO2 ppm |
999 ppm |
Temperature |
9-68 °F |
Relative Humidity |
20-50 % |
NIST Certified |
No |
Backlight |
Yes |
Shop By
Close
Selected Filters
-
Category
Test & Measurement
Shopping Options
Number of Displayed Digits
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved