The store will not work correctly when cookies are disabled.
-
MFG Item Number
UZK24.121
Product Description
Battery Module
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ML50.100
Puls Power Supplies, Mini Line Series
Product Description
POWER SUPPLY, 24VDC, 2.1A, 1PH, 50W
Specifications
Specifications
Power |
50 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
2.1 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
87.7 % |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Power Supply, 24VDC, 10A, 1Ph, 240W,
Specifications
Specifications
Power |
240 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
92.3 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ML60.241
Puls Power Supplies, MiniLine Series
Product Description
Power Supply, 60W, 120-240VAC 1PH,
Specifications
Specifications
Power |
60 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
2.5 A |
Mounting |
DIN Rail |
Enclosed |
Yes |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
89.7 % |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CD5.241-S1
Product Description
DC/DC CONVERTER, 120W, 18-32VDC
Specifications
Specifications
Power |
144 W |
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
18-32.4 VDC |
Nominal Output VDC |
24 VDC |
Output VDC |
23-28 VDC |
Output Current |
6 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
90.2 % |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ML90.200
Puls Power Supplies, Mini Line Series
Product Description
Power Supply, 24VDC, 3.75A, 2Ph, 90W
Specifications
Specifications
Power |
90 W |
Input Voltage (AC) |
380-480 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
2 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
3.75 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
89.5 % |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PISA11.CLASS2
MFG Item Number
PISA11.CLASS2
Product Description
Protection Module, Four Channel
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CPS20.121
Puls Power Supplies, Dimension Series
MFG Item Number
CPS20.121
Product Description
Power Supply, 12V, 30A, 1PH
Specifications
Specifications
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12-15 VDC |
Output Current |
30 A |
Mounting |
DIN Rail |
Enclosed |
Yes |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
92.6 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DC-UPS Controller, 24VDC, 10A,
Specifications
Specifications
Watt Capacity |
360 W |
Voltage |
22-30 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
Spring Clamp |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
UPS, DC, 24VDC@10A
Specifications
Specifications
Watt Capacity |
360 W |
Voltage |
22-30 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
Spring Terminals |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved