The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Siemens Building Technologies
-
599-03079
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-03079
Product Description
1 1/2in.N.C., SS, 250, 25.0CV, STEAM
Specifications
Specifications
Flow Capacity |
25 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
50 psi |
Medium Temperature Range |
337 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKC62UA
Siemens Building Technologies HVAC Valves, SKB-SKC Series
Product Description
E/H Actuator 40mm 24VAC MOD SR,
Specifications
Specifications
Supply Voltage |
24 VAC |
Run Time |
120 s |
Media Temperature |
14-428 °F |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MXG461.25-8.0U
MFG Item Number
MXG461.25-8.0U
Product Description
MAGNETIC Valve, 1in. , 0-10V
Specifications
Specifications
Flow Capacity |
9.3 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
44 psi |
Medium Temperature Range |
34-266 °F |
Nominal Supply Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
590-507
Siemens Building Technologies HVAC Sensors, 590 Series
Product Description
DIFFERENTIAL PRESSURE Sensor IN
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-2 in WC |
Output |
0-10 VDC |
Process Connection |
1/4 in Process Fitting |
Supply Voltage |
12-30 VAC |
Electrical Connection |
Screw Terminal |
RoHS Compliant |
No |
-
599-03078
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-03078
Product Description
1 1/4in.N.C., SS, 250, 16.0CV, STEAM
Specifications
Specifications
Flow Capacity |
16 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
50 psi |
Medium Temperature Range |
337 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
274-03133
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
274-03133
Product Description
2WNC SS =pct. OR FXF 1.50/25.00
Specifications
Specifications
Flow Capacity |
25 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
80 psi |
Medium Temperature Range |
20-250 °F |
Nominal Supply Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
QFA3160
Siemens Building Technologies HVAC Sensors, QFA Series
Product Description
Room Sensor, RH:0-10VDC/T:0-10VDC
Specifications
Specifications
Application |
Indoor or Outdoor |
Output |
0-10 VDC |
Humidity Range |
0-95 % RH |
Temperature Range |
32-122 °F |
Temperature Sensor |
Yes |
Override |
No |
Set Point |
No |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
599-03077
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-03077
Product Description
1in. NC, Valve, SS, 250, 10.0CV, STEAM
Specifications
Specifications
Flow Capacity |
10 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
50 psi |
Medium Temperature Range |
337 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKB62UA
Siemens Building Technologies HVAC Valves, SKB-SKC Series
Product Description
E/H Actuator 20MM 24VAC MOD SR,
Specifications
Specifications
Supply Voltage |
24 VAC |
Run Time |
120 s |
Media Temperature |
14-428 °F |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AQA2200-2X4
Siemens Building Technologies Miscellaneous
MFG Item Number
AQA2200-2X4
Product Description
Room Unit S2200/S2300 Wall Plate
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved