The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EASY-E4-AC-12RCX1
Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-AC-12RCX1
MFG Item Number
EASY-E4-AC-12RCX1
Product Description
EASYE4 NPLC 100-240AC RLY SCWTRM
Specifications
Specifications
Mounting Type
DIN Rail
Expandable I/O
Yes
Embedded Ethernet
Yes
Embedded Clock/Calendar
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FC6A-L06A1
Product Description
4in 2out Voltage Current Mod
Specifications
Specifications
Number of IO Ports
6
Number of Inputs
4
Number of Outputs
2
Output Type
Transistor
Mounting Type
DIN Rail
Operating Temperature
-13-149 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SKF-FF4
Klockner-Moeller, Div of Eaton Corp. Programmable Logic Controllers
Product Description
HINGED INSP.WINDOW 4 UNITS IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
88974085
Crouzet Programmable Logic Controllers
Product Description
M3 KIT SMART XD26- 230VAC
Specifications
Specifications
Published Supply Voltage
100-240 VAC
Analog Input Range
0-10 VDC
Availability
Order by 5:00 PM ET and your package will ship the same day.
EASY-E4-DC-12TC1
Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-DC-12TC1
MFG Item Number
EASY-E4-DC-12TC1
Product Description
EASYE4 NPLC 24DC TR DISP SCWTRM
Specifications
Specifications
Published Supply Voltage
20.4-28.8 VDC
Nominal Supply Voltage
24 VDC
Mounting Type
DIN Rail
Expandable I/O
Yes
Analog Input Range
0-10 VDC
Embedded Ethernet
Yes
Embedded Clock/Calendar
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FL1F-H12RCE
IDEC Programmable Logic Controllers, SmartRelay Series
MFG Item Number
FL1F-H12RCE
Product Description
SmartRelay, 12-24VDC
Specifications
Specifications
Published Supply Voltage
10.8-28.8 VDC
Communications
Ethernet
Expandable I/O
Yes
Analog Input Range
0-10 VDC
Max High Speed Inputs
4
Embedded Ethernet
Yes
Embedded Clock/Calendar
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SAP120600R0071
MFG Item Number
1SAP120600R0071-ABBG
Product Description
PM554-TP-ETH, AC500-eCo CPU, 128 KB
Specifications
Specifications
Published Supply Voltage
24 VDC
Nominal Supply Voltage
24 VDC
Expandable I/O
Yes
Maximum I/O Expansions
320
Max Analog IN Expansion
160
Max Analog OUT Expansion
160
Modbus RTU Master
Yes
Modbus RTU Slave
Yes
Embedded Clock/Calendar
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1TNE968901R0100
MFG Item Number
1TNE968901R0100
Product Description
MC503 , SD Memory Card Adapter For
Availability
Order by 5:00 PM ET and your package will ship the same day.
FC6A-R161
IDEC Programmable Logic Controllers, FC6A Series
MFG Item Number
FC6A-R161
Product Description
16pt Relay Exp Module Screw
Specifications
Specifications
Number of IO Ports
16
Input Type
Analog
Number of Outputs
16
Output Type
Relay
Mounting Type
DIN Rail
Operating Temperature
14-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
EASY-E4-UC-12RCX1
Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-UC-12RCX1
MFG Item Number
EASY-E4-UC-12RCX1
Product Description
NPLC 12/24DC, 24AC RLY DISP SCWTRM
Specifications
Specifications
Mounting Type
DIN Rail
Expandable I/O
Yes
Analog Input Range
0-10 VDC
Embedded Ethernet
Yes
Embedded Clock/Calendar
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Programmable Logic Controllers A programmable logic controller, or PLC, is a rugged industrial computer designed for the control of manufacturing processes. PLCs monitor input devices and make decisions based on the program installed by the operator. These decisions control the state of output devices.
PLCs perform three primary functions: receive information from connected devices like buttons, switches, sensors, networks, and even other PLCs; process that information according the installed program; and executing commands by activating outputs.
PLCs have evolved to accept five programming languages, provide sequential relay control, perform advanced networking tasks, and handle data between thousands of inputs and outputs. Because of this, PLCs have been widely adopted as high-reliability automation controllers suitable for harsh environments.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved