The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CD5.243
Puls Power Supplies, DIMENSION Series
Product Description
DC/DC Converter, 96W, 9-14VDC In,
Specifications
Specifications
Power
116 W
Nominal Input Voltage (DC)
12 VDC
Input Voltage (DC)
8.4-16.2 VDC
Nominal Output VDC
24 VDC
Output VDC
23-28 VDC
Output Current
4.8 A
Number of Outputs
1
Mounting
DIN Rail
Encapsulated
No
Efficiency %
87.7 %
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
Yes
Remote On/Off Control
No
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
859-801
Wago Power Supplies, 859 Series
Product Description
DC/DC converter, input voltage 24
Specifications
Specifications
Nominal Input Voltage (DC)
24 VDC
Input Voltage (DC)
10-30 VDC
Nominal Output VDC
5 VDC
Output VDC
5 VDC
Output Current
0.5 A
Number of Outputs
1
Line Regulation %
2 %
Load Regulation %
0.5 %
Mounting
DIN Rail
Encapsulated
No
Efficiency %
70 %
Output Voltage Adj.
No
Overvoltage Protection
Yes
Overload Protection
No
Short Circuit Protection
No
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
32-104 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
859-802
Wago Power Supplies, 859 Series
Product Description
DC/DC converter, input voltage 24
Specifications
Specifications
Nominal Input Voltage (DC)
24 VDC
Input Voltage (DC)
15-30 VDC
Nominal Output VDC
10 VDC
Output VDC
10 VDC
Output Current
0.5 A
Number of Outputs
1
Line Regulation %
0.5 %
Load Regulation %
0.7 %
Mounting
DIN Rail
Encapsulated
No
Efficiency %
85 %
Output Voltage Adj.
No
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CD5.241-S1
Product Description
DC/DC CONVERTER, 120W, 18-32VDC
Specifications
Specifications
Power
144 W
Nominal Input Voltage (DC)
24 VDC
Input Voltage (DC)
18-32.4 VDC
Nominal Output VDC
24 VDC
Output VDC
23-28 VDC
Output Current
6 A
Number of Outputs
1
Mounting
DIN Rail
Encapsulated
No
Efficiency %
90.2 %
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
Yes
Remote On/Off Control
No
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
CD5.121
Puls Power Supplies, DIMENSION Series
Product Description
DC/DC Converter, 18-32.4VDC Input,
Specifications
Specifications
Power
96 W
Nominal Input Voltage (DC)
24 VDC
Input Voltage (DC)
18-32.4 VDC
Input Current
4.6 A
Nominal Output VDC
12 VDC
Output VDC
12-15 VDC
Output Current
8 A
Number of Outputs
1
Mounting
DIN Rail
Encapsulated
No
Efficiency %
88.2 %
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
CD5.242
Puls Power Supplies, DIMENSION Series
Product Description
DC/DC Converter, 24VDC, 36-60VDC In,
Specifications
Specifications
Power
120 W
Nominal Input Voltage (DC)
48 VDC
Input Voltage (DC)
36-60 VDC
Input Current
2.75 A
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Output Current
5 A
Number of Outputs
1
Mounting
DIN Rail
Encapsulated
No
Efficiency %
90.3 %
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CD5.241-L1
Product Description
DC/DC Converter, 14-32VDC In, 24VDC
Specifications
Specifications
Power
92 W
Nominal Input Voltage (DC)
24 VDC
Input Voltage (DC)
14.4-32.4 VDC
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
3.8 A
Number of Outputs
1
Mounting
DIN Rail
Encapsulated
No
Efficiency %
90.5 %
Output Voltage Adj.
No
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
CD5.241
Puls Power Supplies, DIMENSION Series
Product Description
DC/DC Converter, 120W, 18-32VDC,
Specifications
Specifications
Power
144 W
Nominal Input Voltage (DC)
24 VDC
Input Voltage (DC)
18-32.4 VDC
Nominal Output VDC
24 VDC
Output VDC
23-28 VDC
Output Current
6 A
Number of Outputs
1
Mounting
DIN Rail
Encapsulated
No
Efficiency %
90.3 %
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CPS20.241-D1
Product Description
Power Supply, 480W, 88-375 VDC In,
Specifications
Specifications
Power
480 W
Nominal Input Voltage (DC)
120 VDC
Input Voltage (DC)
88-360 VDC
Input Current
1.69-4.68 A
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Output Current
20 A
Number of Outputs
1
Mounting
DIN Rail
Encapsulated
No
Efficiency %
94.6 %
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
QTD20.241
Puls Power Supplies, DIMENSION Series
MFG Item Number
QTD20.241
Product Description
Power Supply, 24VDC, 20A, 480W
Specifications
Specifications
Power
480 W
Nominal Input Voltage (DC)
600 VDC
Input Voltage (DC)
600 VDC
Input Current
0.85 A
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Output Current
20 A
Number of Outputs
1
Mounting
DIN Rail
Encapsulated
No
Efficiency %
95 %
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
DC/DC Converters
Shopping Options
Nominal Input Voltage (DC)
Power Supplies A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.
Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.
Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved