The store will not work correctly when cookies are disabled.
-
CD5.243
Puls Power Supplies, DIMENSION Series
Product Description
DC/DC Converter, 96W, 9-14VDC In,
Specifications
Specifications
Power |
116 W |
Nominal Input Voltage (DC) |
12 VDC |
Input Voltage (DC) |
8.4-16.2 VDC |
Nominal Output VDC |
24 VDC |
Output VDC |
23-28 VDC |
Output Current |
4.8 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
87.7 % |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
859-801
Wago Power Supplies, 859 Series
Product Description
DC/DC converter, input voltage 24
Specifications
Specifications
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
10-30 VDC |
Nominal Output VDC |
5 VDC |
Output VDC |
5 VDC |
Output Current |
0.5 A |
Number of Outputs |
1 |
Line Regulation % |
2 % |
Load Regulation % |
0.5 % |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
70 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
859-802
Wago Power Supplies, 859 Series
Product Description
DC/DC converter, input voltage 24
Specifications
Specifications
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
15-30 VDC |
Nominal Output VDC |
10 VDC |
Output VDC |
10 VDC |
Output Current |
0.5 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.7 % |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
85 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CD5.241-S1
Product Description
DC/DC CONVERTER, 120W, 18-32VDC
Specifications
Specifications
Power |
144 W |
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
18-32.4 VDC |
Nominal Output VDC |
24 VDC |
Output VDC |
23-28 VDC |
Output Current |
6 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
90.2 % |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CD5.121
Puls Power Supplies, DIMENSION Series
Product Description
DC/DC Converter, 18-32.4VDC Input,
Specifications
Specifications
Power |
96 W |
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
18-32.4 VDC |
Input Current |
4.6 A |
Nominal Output VDC |
12 VDC |
Output VDC |
12-15 VDC |
Output Current |
8 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
88.2 % |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CD5.242
Puls Power Supplies, DIMENSION Series
Product Description
DC/DC Converter, 24VDC, 36-60VDC In,
Specifications
Specifications
Power |
120 W |
Nominal Input Voltage (DC) |
48 VDC |
Input Voltage (DC) |
36-60 VDC |
Input Current |
2.75 A |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
90.3 % |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CD5.241-L1
Product Description
DC/DC Converter, 14-32VDC In, 24VDC
Specifications
Specifications
Power |
92 W |
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
14.4-32.4 VDC |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
3.8 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
90.5 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CD5.241
Puls Power Supplies, DIMENSION Series
Product Description
DC/DC Converter, 120W, 18-32VDC,
Specifications
Specifications
Power |
144 W |
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
18-32.4 VDC |
Nominal Output VDC |
24 VDC |
Output VDC |
23-28 VDC |
Output Current |
6 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
90.3 % |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CPS20.241-D1
Product Description
Power Supply, 480W, 88-375 VDC In,
Specifications
Specifications
Power |
480 W |
Nominal Input Voltage (DC) |
120 VDC |
Input Voltage (DC) |
88-360 VDC |
Input Current |
1.69-4.68 A |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
94.6 % |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
QTD20.241
Puls Power Supplies, DIMENSION Series
MFG Item Number
QTD20.241
Product Description
Power Supply, 24VDC, 20A, 480W
Specifications
Specifications
Power |
480 W |
Nominal Input Voltage (DC) |
600 VDC |
Input Voltage (DC) |
600 VDC |
Input Current |
0.85 A |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
95 % |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved