The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DM6800
Sperry Instruments Multimeters, ULTRA-THIN Series
Product Description
Thin, Digital Multimeter, 600VAC/DC,
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
No
Max Voltage (DC)
600 VDC
True RMS
No
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
40 MOhm
Thermal Imager
No
NIST Certified
No
Continuity W/ Diode Test
No
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
3030
Triplett Multimeters, 630 Series
Product Description
Model 630 Classic VOM - 25 ranges
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
No
Max Voltage (DC)
600 VDC
Max Current (DC)
0.3 A
Max Resistance
100 MOhm
Decibels (dB)
-20-57 dB
Accuracy % (VDC)
1.5 %
NIST Certified
No
Accuracy % (VAC)
3 %
Continuity W/ Diode Test
No
Backlight
No
Auto Ranging
No
Mirrored Scale
Yes
Product Description
AC Current Probe Model MN114 (10A,
Specifications
Specifications
Max Current (AC)
10 A
Frequency
0.03-5 kHz
NIST Certified
No
Continuity W/ Diode Test
No
Backlight
No
Auto Ranging
No
Jaw Size
0.78 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
AC Current Probe Model MN05
Specifications
Specifications
Max Current (AC)
100 A
Frequency
0.048-5 kHz
NIST Certified
No
Continuity W/ Diode Test
No
Backlight
No
Auto Ranging
No
Jaw Size
0.39 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
380942
Extech Instruments Multimeters, 380942 Series
Product Description
TRUE RMS 30A MINI CLAMP METER
Specifications
Specifications
Max Voltage (AC)
400 VAC
Temperature Readings
No
Max Voltage (DC)
400 VDC
True RMS
Yes
Max Current (AC)
30 A
Max Current (DC)
30 A
Accuracy % (VDC)
2 %
NIST Certified
No
Accuracy % (VAC)
2 %
Continuity W/ Diode Test
No
Backlight
No
Auto Ranging
No
Jaw Size
0.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
CM85
Flir Displays Multimeters, CM82-83-85 Series
Product Description
FLIR Industrial 1000 Amp Power
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Current (AC)
1,000 A
Max Current (DC)
1,000 A
Max Resistance
99.99 Ohm
Frequency
0.02-9.999 kHz
Capacitance
3.999 µF
Accuracy % (VDC)
0.7 %
NIST Certified
No
Accuracy % (VAC)
1 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
No. of Displayed Digits
4
Jaw Size
1.77 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
EX830
Extech Instruments Multimeters, EX830 Series
Product Description
CLAMP DMM + IR THERM TRMS 1000 AMP
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
Yes
Max Voltage (DC)
600 VDC
True RMS
Yes
Max Current (AC)
1,000 A
Max Current (DC)
1,000 A
Max Resistance
40 MOhm
Frequency
4 kHz
Capacitance
40,000 µF
Accuracy % (VDC)
2.5 %
NIST Certified
No
Accuracy % (VAC)
3 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Jaw Size
1.7 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
DETACHABLE 200A TRMS AC/DC CLAMP
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
No
Max Voltage (DC)
600 VDC
True RMS
Yes
Max Current (AC)
200 A
Max Current (DC)
200 A
Max Resistance
6 kOhm
Accuracy % (VDC)
2 %
NIST Certified
No
Accuracy % (VAC)
2 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
No
Mirrored Scale
No
Jaw Size
0.71 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
I410
Fluke Multimeters, I410 Series
Product Description
CURRENT PROBE, AC/DC 400A
Specifications
Specifications
Temperature Readings
No
True RMS
No
Max Current (AC)
400 A
Max Current (DC)
400 A
NIST Certified
No
Continuity W/ Diode Test
No
Backlight
No
Auto Ranging
No
Mirrored Scale
No
Jaw Size
1.26 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
DM93
Flir Displays Multimeters
Product Description
FLIR High Accuracy DMM with VFD mode
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Displayed Digits
Multimeters A multimeter is an electronic testing device that combines several measurement functions into one unit. The simplest multimeters measure voltage, current and resistance. Advanced multimeters can also measure capacitance, conductance, frequency, inductance, temperature, continuity and more with application-specific attachments.
Digital multimeters typically feature a display, a dial to select different measurement functions, and test leads or a clamp to test components or wires. High-end multimeters also include a number of buttons that further specify the measurement characteristic or store and recall data.
Digital multimeters are preferred for their rugged construction, handheld use, and portability for fieldwork. Analog meters are less common, but applicable in situations where measurement values rapidly fluctuate.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved