The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
2-IN-1 Insulation Multimeter
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
400A AC TRUE RMS CLAMP METER W/TEMP
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
1000A AC/DC TRMS WIRELESS CLAMP W/
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Current (AC)
999.9 A
Max Current (DC)
999.9 A
Max Resistance
60 kOhm
Frequency
0.5 kHz
Capacitance
1,000 µF
Accuracy % (VDC)
1 %
NIST Certified
No
Accuracy % (VAC)
1 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
No. of Displayed Digits
4
Mirrored Scale
No
Jaw Size
1.3 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
PDMM-20
Greenlee Multimeters, PDMM-20 Series
Product Description
MULTIMETER, POCKET (PDMM-20)
Specifications
Specifications
Max Voltage (AC)
450 VAC
Temperature Readings
No
Max Voltage (DC)
450 VDC
True RMS
No
Max Resistance
6 MOhm
Thermal Imager
No
Capacitance
0.1-100 µF
Accuracy % (VDC)
0.5 %
NIST Certified
No
Accuracy % (VAC)
1.5 %
Continuity W/ Diode Test
Yes
Backlight
No
Auto Ranging
No
Number of Displayed Digits
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
CMT-90
Greenlee Multimeters, CMT-90 Series
Product Description
TESTER, ELECTRICAL 1000V 600A
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
No
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Current (AC)
600 A
Max Resistance
9.999 kOhm
NIST Certified
No
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
No
No. of Displayed Digits
5
Jaw Size
1.3 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
MULTIMETER TRUE RMS W/ TEMP AC/DC
Specifications
Specifications
Max Voltage (AC)
1,000 VAC
Temperature Readings
Yes
Max Voltage (DC)
1,000 VDC
True RMS
Yes
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
50 MOhm
Frequency
200 kHz
Thermal Imager
No
Capacitance
9,000 µF
Accuracy % (VDC)
0.1 %
NIST Certified
No
Accuracy % (VAC)
0.5 %
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
5
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
400A AC/DC TRUE RMS CLAMP METER
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Milliamp Process Clamp Meter
Specifications
Specifications
Temperature Readings
No
True RMS
No
Max Current (AC)
0.1 A
Max Current (DC)
0.1 A
NIST Certified
No
Continuity W/ Diode Test
No
Backlight
Yes
Auto Ranging
No
Mirrored Scale
No
Jaw Size
0.177 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FLUKE-378FC
Product Description
1000 VAC/VDC Clamp Meter With iFlex
Specifications
Specifications
NIST Certified
No
Continuity W/ Diode Test
No
Backlight
Yes
Auto Ranging
No
Jaw Size
1.33 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
1401
Triplett Multimeters
Product Description
True RMS Compact DMM with Large
Specifications
Specifications
Max Voltage (AC)
600 VAC
Temperature Readings
Yes
Max Voltage (DC)
600 VDC
True RMS
Yes
Max Current (AC)
10 A
Max Current (DC)
10 A
Max Resistance
60 MOhm
Frequency
0.009-9,999 kHz
Thermal Imager
No
Capacitance
0.009-0.09 µF
NIST Certified
No
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
No
Number of Displayed Digits
3.5
Mirrored Scale
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Displayed Digits
Multimeters A multimeter is an electronic testing device that combines several measurement functions into one unit. The simplest multimeters measure voltage, current and resistance. Advanced multimeters can also measure capacitance, conductance, frequency, inductance, temperature, continuity and more with application-specific attachments.
Digital multimeters typically feature a display, a dial to select different measurement functions, and test leads or a clamp to test components or wires. High-end multimeters also include a number of buttons that further specify the measurement characteristic or store and recall data.
Digital multimeters are preferred for their rugged construction, handheld use, and portability for fieldwork. Analog meters are less common, but applicable in situations where measurement values rapidly fluctuate.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved