2002-1311/1000-411

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-1311/1000-411

Wago Terminal Blocks

2002-1311/1000-411

Wago Terminal Blocks
Component terminal block3-conductor,
Item Number
2002-1311/1000-411
MFG Item Number
60325525
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2002-1311/1000-411
Component terminal block3-conductor,

Series Information

Specifications

Specifications
Manufacturer Part Number 60325525
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Component terminal block3-conductor, gray
Type Push-In
Color Gray
Wire Entry Position Front
Net Weight 0 lbs
Gross Weight 0.015 lbs
Alternatives
86401812
86401812
Murrplastik Wire Identification