Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-3218 Wago Terminal Blocks, 2002 Series, TOPJOBS triple-deck terminal block,
2002-3218 Wago Terminal Blocks, 2002 Series, TOPJOBS triple-deck terminal block,
This item cannot be canceled or returned
Description
Terminal Blocks, 2002 Series
TOPJOBS triple-deck terminal block,
Specifications
Specifications
| Manufacturer Part Number |
20023218 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Terminal Blocks, 2002 Series |
| Description |
TOPJOBS triple-deck terminal block, shield/through/through (Shield/N/L), rail mount, 2-conductor, 5.2 mm |
| Type |
Triple-Deck Block |
| Number of Circuits |
3 |
| Spacing |
5.2 mm |
| Current Rating |
20 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
500 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.0434 lbs |
| Gross Weight |
0.043 lbs |
2002-3218
Wago Terminal Blocks, 2002 Series